Buy more than* S$200* and get FREE SHIPPING

  • Deep Groove Ball Bearings 6200 Series Z
  • Deep Groove Ball Bearings 6200 Series Z
  • Deep Groove Ball Bearings 6200 Series Z
  • Deep Groove Ball Bearings 6200 Series Z

Deep Groove Ball Bearings 6200 Series Z 6209Z

by NTN
4.86 (14)
Item.#
00332577
Mfr.#
6209Z
Package Qty.
1PC
Ship pack of
1
15.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Width B (mm)
19
Material
High carbon chromium bearing steel
Allowable Rotation Speed (min-1)
9200 (oil lubrication)
Standard Dynamic Load Rating KN ([kgf])
32.5(3350)
Outside Diameter D (phi mm)
85
Type
Single sided steel plate seal type
Standard Static Rating Load KN ([kgf])
20.4(2080)
Inside Diameter d (phi mm)
45