Buy more than* S$200* and get FREE SHIPPING

  • Deep Groove Ball Bearing 6200 Series Open Type
  • Deep Groove Ball Bearing 6200 Series Open Type
  • Deep Groove Ball Bearing 6200 Series Open Type

Deep Groove Ball Bearing 6200 Series Open Type 6211

by NTN
4.95 (58)
Item.#
00332665
Mfr.#
6211
Package Qty.
1PC
Ship pack of
1
22.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Outside Diameter D (phi mm)
100
Standard static Load Rating (kN)
29.2
Type
Open type
Inside Diameter d (phi mm)
55
Standard Dynamic Load Rating (kN)
43.5
Material
High carbon chromium bearing steel
TRUSCO Part Number
213-8603
Width B (mm)
21
Customer Reviews
5 star 56
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.95
58 Customer Reviews
The reviews are automatic translation.
Engine Overhaul
5
From Japan
On 2018-01-13 22:12:48
The product as ordered arrived. Thanks to you, the engine is assembled and working well.
This review is about item#331895.
Gear BOX at maintenance time
5
From Japan
On 2017-12-24 21:36:33
Because it is tough to disassemble the bearings of oil bath type gears, we use reliable brand products.
This review is about item#332455.
Maintenance
5
From Japan
On 2017-12-16 19:48:40
Bearing change of gear box. I do not know because there is no feedback as to how the car goes out after servicing.
This review is about item#332595.
Inside the mission
5
From Japan
On 2017-12-04 18:41:04
Since it is a maker item, there is no problem, if it is a small quantity it is hard to purchase at a dealer but it is saved a small amount directly reached at hand.
This review is about item#34729676.
Inside the mission
5
From Japan
On 2017-12-04 18:03:39
Since it is a maker item, there is no problem, if it is a small quantity it is hard to purchase at a dealer. Even small quantities can be purchased and saved.
This review is about item#34729676.
During machine maintenance
5
From Japan
On 2017-11-04 20:36:49
It is stocked for maintenance, at a bargain price.
This review is about item#332035.
Used to spin out the shaft of a golf club
5
From Japan
On 2017-09-15 16:20:20
There is also no comparison at first purchase. I am satisfied.
This review is about item#00332035.
replacement
5
From Japan
On 2017-08-31 16:58:03
It is far cheaper than buying with genuine parts. Since things are together, it is better not to purchase items of this hand as genuine parts.
This review is about item#332105.
For motor bearings of mortar mixer
5
From Japan
On 2017-08-07 10:13:21
I purchased it but I have used it only once but there is no problem.
This review is about item#332175.
During machine maintenance
5
From Japan
On 2017-07-01 15:37:30
Until now I went to NTN directly to NTN, but I am saved because I can buy it cheaply here.
This review is about item#332035.