Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Deep Groove Ball Bearing 6200 Llu Series, Contact Rubber Seal Both Sides
  • Deep Groove Ball Bearing 6200 Llu Series, Contact Rubber Seal Both Sides
  • Deep Groove Ball Bearing 6200 Llu Series, Contact Rubber Seal Both Sides

Deep Groove Ball Bearing 6200 Llu Series, Contact Rubber Seal Both Sides 6211LLU

by NTN
4.85 (116)
Item.#
00332692
Mfr.#
6211LLU
Package Qty.
1PC
Ship pack of
1
24.58 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
High carbon chromium bearing steel
Allowable Rotation Speed (min-1)
4300
Standard Static Rating Load KN ([kgf])
29.2[2980]
Inside Diameter d (phi mm)
55
Width B (mm)
21
Type
Double-sided contact rubber seal type
TRUSCO Part Number
213-8620
Standard Dynamic Load Rating KN ([kgf])
43.5[4450]
Chamfer Dimensions r (mm)
1.5 (minimum)
Outside Diameter D (phi mm)
100
Customer Reviews
5 star 106
4 star 4
3 star 5
2 star 1
1 star 0
Review Rating: 4.85
116 Customer Reviews
The reviews are automatic translation.
乗用草刈り機の部品交換
5
From Japan
On 2017-04-25 16:00:54
注文した翌日に届きました。品質も良く,問題は一切ありません。
This review is about item#332132.
農機の修理
5
From Japan
On 2017-04-22 08:31:51
いいですよ。何回も使ってます。又、購入する予定です。
This review is about item#00332062.
Bike (CB750: RC42) used in the wheel bearings of
5
From Japan
On 2017-03-21 19:54:21
Price, is the best in quality both. Now very comfortable after the exchange.
This review is about item#332202.
Bike Repair
5
From Japan
On 2017-03-17 19:55:05
Since entered the hand at a low cost, I think that was very good.
This review is about item#332132.
maintenance
5
From Japan
On 2017-03-13 21:14:13
's The parts that do not fit in the hand, but it was good to come here. Because the thing is also good it is welcome.
This review is about item#331922.
Bike maintenance
5
From Japan
On 2017-03-12 16:16:46
Making has been well buy there is a trust in such very good durability.
This review is about item#331992.
Bike wheel bearing
5
From Japan
On 2017-02-28 20:45:26
It survives cheaper than genuine parts. You You can use with confidence if NTN.
This review is about item#331992.
Bearing replacement of motor
5
From Japan
On 2017-02-19 21:22:33
In the neighborhood of the home center, contact seal type of bearing is helpful because it does not fit in the hand.
This review is about item#332132.
Changing bearing beating of idle Pooler
5
From Japan
On 2017-02-15 11:39:52
Since the abnormal noise is from idle puller, it has changed out only bearing. Are you happy can be used without problems.
This review is about item#332132.
Maintenance of the bike
5
From Japan
On 2017-01-22 23:01:53
Use the front hub of Barrios 2. It is a surprise to be changed in less than half of the genuine products.
This review is about item#332062.