Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Deep Groove Ball Bearing 6200 Llu Series, Contact Rubber Seal Both Sides
  • Deep Groove Ball Bearing 6200 Llu Series, Contact Rubber Seal Both Sides
  • Deep Groove Ball Bearing 6200 Llu Series, Contact Rubber Seal Both Sides

Deep Groove Ball Bearing 6200 Llu Series, Contact Rubber Seal Both Sides 6212LLU

by NTN
4.82 (154)
Item.#
00332762
Mfr.#
6212LLU
Package Qty.
1PC
Ship pack of
1
31.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Inside Diameter d (phi mm)
60
Width B (mm)
22
Material
High carbon chromium bearing steel
Allowable Rotation Speed (min-1)
3800
Standard Static Rating Load KN ([kgf])
36[3700]
Chamfer Dimensions r (mm)
1.5 (minimum)
Outside Diameter D (phi mm)
110
Type
Double-sided contact rubber seal type
TRUSCO Part Number
213-8662
Standard Dynamic Load Rating KN ([kgf])
52.5[5350]
Customer Reviews
5 star 137
4 star 9
3 star 6
2 star 2
1 star 0
Review Rating: 4.82
154 Customer Reviews
The reviews are automatic translation.
Maintenance of snow removing machine
4
From Japan
On 2018-04-08 10:13:07
I purchased to the maintenance of the snowplow auger. In case I got it all in Monotaro.
This review is about item#332272.
Overhaul of the alternator
5
From Japan
On 2018-04-03 18:50:38
I understand that the specification is different from genuine products and purchase it. I am using it at my own risk and I am satisfied that I can improve my purpose.
This review is about item#332062.
Used for restoring motorcycle
5
From Japan
On 2018-04-02 01:54:08
I have ordered it because there are no shops selling to my neighborhood. Even cheap ones do not have such things as "slippery is bad" or "there is rattling" etc and can be used properly.
This review is about item#34729791.
Change to the tensioner pulley of the car
5
From Japan
On 2018-03-28 20:31:19
The tensioner pulley of the accessory belt of the car will cost more than 5,000 yen, but only by the price of about 1/10 by changing the bearing only.
This review is about item#332132.
Exchange of caster tire bearings
5
From Japan
On 2018-03-22 07:20:14
I use it for bearing of caster tire of machine. It can be purchased because it can be purchased at less than half the price of the manufacturer's list price.
This review is about item#00332272.
Wheel bearing exchange of motorcycle.
5
From Japan
On 2018-03-21 15:48:30
Purchased on a special price day. Quality is attached with origami and no problem. cheap! Early !! Satisfaction !!!
This review is about item#332132.
Used for bike wheels
5
From Japan
On 2018-01-30 12:21:47
I am satisfied very much that cheap and good ones go into it. Even if you do not know the part number by size only it is convenient to search.
This review is about item#332272.
Snow removal machine maintenance
5
From Japan
On 2018-01-27 06:57:12
It was used for snow removal machine maintenance. I am satisfied that the desired sizes are available. Since the product is made by NTN, there is no problem.
This review is about item#00331992.
Snowplow repair
5
From Japan
On 2018-01-25 19:28:55
The quality was also excellent at low cost and it was very good It was very nice as the search was easy
This review is about item#332132.
Wheel bearing exchange of motorcycle
5
From Japan
On 2018-01-11 23:44:10
After the exchange, push and pull is easy and I am very satisfied.
This review is about item#332062.