Buy more than* S$200* and get FREE SHIPPING

  • Bearing
  • Bearing
  • Bearing
  • Bearing

Bearing 6212ZZ

by NTN
4.81 (74)
Item.#
00332796
Mfr.#
6212ZZ
Package Qty.
1PC
Ship pack of
1
26.15 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
TRUSCO Part Number
213-8654
Chamfer Dimensions r (mm)
1.5
Outside Diameter D (phi mm)
110
Standard static Load Rating (kN)
36.0
Type
Both-sides sheet-steel shield type
Inside Diameter d (phi mm)
60
Width B (mm)
22
Standard Dynamic Load Rating (kN)
52.5
Material
High carbon chromium bearing steel
Customer Reviews
5 star 65
4 star 4
3 star 5
2 star 0
1 star 0
Review Rating: 4.81
74 Customer Reviews
The reviews are automatic translation.
Wheel exchange of bike
5
From Japan
On 2017-02-20 14:38:45
Use in order to wearing the wheel of LANZA to TT250R. Since the bearing performance is uneven depending on the manufacturer, select the steel trust of NTN. It will rotate very smoothly.
This review is about item#332096.
Maintenance of farm equipment
5
From Japan
On 2017-01-26 15:59:22
I was worried about a cheap, but the quality is also bad did not have.
This review is about item#332236.
Pump repair of (bearing replacement)
5
From Japan
On 2017-01-23 08:19:25
Without separately disadvantage this, the quality is not the problem durability both.
This review is about item#00331956.
Septic tank aeration blower
5
From Japan
On 2016-12-15 21:42:37
Used in the blower overhaul, decomposition incidentally were all replaced.
This review is about item#332166.
Bearing replacement of fan motor
5
From Japan
On 2016-12-04 23:14:06
Since the domestic first-class manufacturers, is normally sufficient performance. Because they are provided at relatively low cost and fast, it is satisfaction.
This review is about item#331956.
Electric circular saw repair
5
From Japan
On 2016-12-02 18:52:15
16.11.30 order evening, that of the dispatch 16.12.01, reach o'clock 16.12.02 PM2. Soon circular saw bearing Repair, OK. For the first time of the transaction, a really good flow anyway. Great Monotarou system. Thanks. Dada, for the first time of Monotarou registration, benefits there are, overlooked, 500 yen get failure. The Toka of as long as two days benefits, could not take advantage. Well, still want to proceed positively that the future of the experience.
This review is about item#332096.
Maintenance of machinery
5
From Japan
On 2016-11-28 07:29:00
Shoumouhin de, Hin bread Nika Erb Hin death. Iidesuyo
This review is about item#00332446.
Truck bearing
5
From Japan
On 2016-11-27 22:34:41
Since it is a standard product, we can use without any problems. Cheap and is very happy. Since it is a ZZ ball is not visible.
This review is about item#332026.
Replacement parts for pump
4
From Japan
On 2016-11-21 16:41:54
We use without problems. And out you can buy cheap than skill in the art.
This review is about item#332236.
Use in repair of cargo crane.
3
From Japan
On 2016-11-18 17:03:38
Since the manufacturer goods have been used with confidence. (I do not feel especially uncomfortable because it does not use a high-speed rotation)
This review is about item#332446.