Buy more than* S$200* and get FREE SHIPPING

  • Deep Groove Ball Bearing 6200 Series Open Type
  • Deep Groove Ball Bearing 6200 Series Open Type
  • Deep Groove Ball Bearing 6200 Series Open Type

Deep Groove Ball Bearing 6200 Series Open Type 6213

by NTN
4.95 (59)
Item.#
00332805
Mfr.#
6213
Package Qty.
1PC
Ship pack of
1
32.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
High carbon chromium bearing steel
TRUSCO Part Number
213-8689
Standard Dynamic Load Rating KN ([kgf])
57.5[5850]
Inside Diameter d (phi mm)
65
Outside Diameter D (phi mm)
120
Type
Open form
Standard Static Rating Load KN ([kgf])
40[4100]
Chamfer Dimensions r (mm)
1.5 (minimum)
Width B (mm)
23
Allowable Rotation Speed (min-1)
5500(grease lubrication) 6500 (oil lubrication)
Customer Reviews
5 star 57
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.95
59 Customer Reviews
The reviews are automatic translation.
Maintenance etc. of the motorcycle
5
From Japan
On 2018-01-27 08:00:09
It is a reliable NTN product, but I was satisfied because I could purchase it cheaply.
This review is about item#00332245.
Engine Overhaul
5
From Japan
On 2018-01-13 22:12:48
The product as ordered arrived. Thanks to you, the engine is assembled and working well.
This review is about item#331895.
Gear BOX at maintenance time
5
From Japan
On 2017-12-24 21:36:33
Because it is tough to disassemble the bearings of oil bath type gears, we use reliable brand products.
This review is about item#332455.
Maintenance
5
From Japan
On 2017-12-16 19:48:40
Bearing change of gear box. I do not know because there is no feedback as to how the car goes out after servicing.
This review is about item#332595.
Inside the mission
5
From Japan
On 2017-12-04 18:41:04
Since it is a maker item, there is no problem, if it is a small quantity it is hard to purchase at a dealer but it is saved a small amount directly reached at hand.
This review is about item#34729676.
Inside the mission
5
From Japan
On 2017-12-04 18:03:39
Since it is a maker item, there is no problem, if it is a small quantity it is hard to purchase at a dealer. Even small quantities can be purchased and saved.
This review is about item#34729676.
During machine maintenance
5
From Japan
On 2017-11-04 20:36:49
It is stocked for maintenance, at a bargain price.
This review is about item#332035.
Used to spin out the shaft of a golf club
5
From Japan
On 2017-09-15 16:20:20
There is also no comparison at first purchase. I am satisfied.
This review is about item#00332035.
replacement
5
From Japan
On 2017-08-31 16:58:03
It is far cheaper than buying with genuine parts. Since things are together, it is better not to purchase items of this hand as genuine parts.
This review is about item#332105.
For motor bearings of mortar mixer
5
From Japan
On 2017-08-07 10:13:21
I purchased it but I have used it only once but there is no problem.
This review is about item#332175.