Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Bearing
  • Bearing
  • Bearing
  • Bearing

Bearing 6213ZZ

by NTN
4.80 (111)
Item.#
00332866
Mfr.#
6213ZZ
Package Qty.
1PC
Ship pack of
1
32.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Type
Double-sided steel plate shield type
Inside Diameter d (phi mm)
65
Width B (mm)
23
Standard Dynamic Load Rating (kN)
57.5
Material
High carbon chromium bearing steel
TRUSCO Part Number
213-8697
Chamfer Dimensions r (mm)
1.5
Outside Diameter D (phi mm)
120
Standard static Load Rating (kN)
40.0
Customer Reviews
5 star 96
4 star 8
3 star 7
2 star 0
1 star 0
Review Rating: 4.80
111 Customer Reviews
The reviews are automatic translation.
For machine maintenance
5
From Japan
On 2018-06-03 22:40:53
Previously, exchanging with the same type of monotaro brand, unexpectedly because the life was short, I tried it.
This review is about item#332026.
Self-made woodworking lathe
5
From Japan
On 2018-05-23 11:07:13
It is used for bearing of wood processing lathe. Smooth rotation without resistance can be obtained.
This review is about item#00331956.
Machine internal parts
5
From Japan
On 2018-05-08 17:05:53
It is still a maker item. Although it was good even for the MONOTARO brand, because replacement is troublesome, I made it to be a reliable manufacturer item so that I am likely to last long.
This review is about item#331956.
Used for machine maintenance
5
From Japan
On 2018-05-02 20:58:14
It is very handy because the maker items come quickly and cheaply.
This review is about item#332236.
Roller base maintenance
5
From Japan
On 2018-04-30 21:23:30
Especially it can be used without problems. I am saved because the price is cheap.
This review is about item#332306.
Although it is a Japanese company sales, the manufacturing is maintenance of a Chinese desktop type drilling machine
5
From Japan
On 2018-04-29 19:00:25
Ball bearing replacement was delayed because a special tool was needed, but the tools as well as the replacement work were completed. Before replacement, there was an abnormal sound but after replacement it became a proper sound and it is satisfactory. Although no abnormality was seen in the appearance of the thing before the exchange. The tool took money from the price of the bearing.
This review is about item#332026.
Bearings for pump replacement
5
From Japan
On 2018-04-28 17:28:09
I have also seen long-term shearing and grease burning, but I think that it is good for the price, so let me use it
This review is about item#331956.
Mechanical repair
5
From Japan
On 2018-04-18 20:46:53
I am thankful for the delivery date. I will use it again.
This review is about item#332516.
Maintenance of the training machine
5
From Japan
On 2018-04-13 17:24:30
Delivery quickly, goods are also very good. Disassemble the pulley of the training cable machine, exchange only all the bearings. Truly NTN, "what a smooth" has become.
This review is about item#332166.
Backhaul swing motor repair
5
From Japan
On 2018-03-29 16:36:24
Repair contractor When requesting repair 300,000 yen It is said ASSY exchange, I carried out disassembly repair on my own. There was a standard item and it was extremely helpful. Difference became pocket money due to the gratitude.
This review is about item#332026.