Buy more than* S$200* and get FREE SHIPPING

  • Deep Groove Ball Bearing 6200 Llu Series, Contact Rubber Seal Both Sides
  • Deep Groove Ball Bearing 6200 Llu Series, Contact Rubber Seal Both Sides
  • Deep Groove Ball Bearing 6200 Llu Series, Contact Rubber Seal Both Sides

Deep Groove Ball Bearing 6200 Llu Series, Contact Rubber Seal Both Sides 6215LLU

by NTN
4.82 (159)
Item.#
00332972
Mfr.#
6215LLU
Package Qty.
1PC
Ship pack of
1
44.99 SGD
ADD TO CART
Shipped after 2018-05-28
Now we ship to...
...see all
Item Feature
Material
High carbon-chromium bearing steel
Allowable Rotation Speed (min-1)
3200
Standard Static Rating Load KN ([kgf])
49.5[5050]
Inside Diameter d (phi mm)
75
Width B (mm)
25
2014 TRUSCO Published Page
1-1538
TRUSCO Part Number
213-8786
Standard Dynamic Load Rating KN ([kgf])
66[6750]
Chamfer Dimensions r (mm)
1.5(min)
Outside Diameter D (phi mm)
130
Customer Reviews
5 star 140
4 star 11
3 star 6
2 star 2
1 star 0
Review Rating: 4.82
159 Customer Reviews
The reviews are automatic translation.
Maintenance etc. of the motorcycle
5
From Japan
On 2018-05-19 15:10:10
NTN made of high reliability, but it is saved for cheap purchase.
This review is about item#332132.
Maintenance of farm equipment
4
From Japan
On 2018-05-12 18:21:52
I am using it once on a regular basis. I will continue to use it. Because it is cheap
This review is about item#332412.
Used for replacing wheelbearings of DR250S SJ44A
4
From Japan
On 2018-05-08 23:31:33
I bought it for overhaul. It is satisfactory to use genuine parts and no difference.
This review is about item#332202.
Wheel bearing exchange of motorcycle
5
From Japan
On 2018-04-27 16:37:57
Items that can be purchased considerably cheaper than genuine parts and whose model numbers are known are purchased here.
This review is about item#332132.
Wheel of motorcycle
5
From Japan
On 2018-04-26 18:25:17
I have not used it yet, but I am satisfied with the quick response.
This review is about item#331992.
Maintenance of snow removing machine
4
From Japan
On 2018-04-08 10:13:07
I purchased to the maintenance of the snowplow auger. In case I got it all in Monotaro.
This review is about item#332272.
Overhaul of the alternator
5
From Japan
On 2018-04-03 18:50:38
I understand that the specification is different from genuine products and purchase it. I am using it at my own risk and I am satisfied that I can improve my purpose.
This review is about item#332062.
Used for restoring motorcycle
5
From Japan
On 2018-04-02 01:54:08
I have ordered it because there are no shops selling to my neighborhood. Even cheap ones do not have such things as "slippery is bad" or "there is rattling" etc and can be used properly.
This review is about item#34729791.
Change to the tensioner pulley of the car
5
From Japan
On 2018-03-28 20:31:19
The tensioner pulley of the accessory belt of the car will cost more than 5,000 yen, but only by the price of about 1/10 by changing the bearing only.
This review is about item#332132.
Exchange of caster tire bearings
5
From Japan
On 2018-03-22 07:20:14
I use it for bearing of caster tire of machine. It can be purchased because it can be purchased at less than half the price of the manufacturer's list price.
This review is about item#00332272.