Buy more than* S$200* and get FREE SHIPPING

  • Deep Groove Ball Bearing 6200 Series Open Type
  • Deep Groove Ball Bearing 6200 Series Open Type
  • Deep Groove Ball Bearing 6200 Series Open Type

Deep Groove Ball Bearing 6200 Series Open Type 6216

by NTN
4.94 (47)
Item.#
00333015
Mfr.#
6216
Package Qty.
1PC
Ship pack of
1
42.41 SGD
ADD TO CART
Shipped after 2017-06-27
Now we ship to...
...see all
Item Feature
TRUSCO Part Number
213-8808
Standard Dynamic Load Rating KN ([kgf])
72.5[7400]
Inside Diameter d (phi mm)
80
Outside Diameter D (phi mm)
140
2014 TRUSCO Published Page
1-1534
Standard Static Rating Load KN ([kgf])
53[5400]
Chamfer Dimensions r (mm)
2(min)
Width B (mm)
26
Material
High carbon-chromium bearing steel
Allowable Rotation Speed (min-1)
4500 (grease lubrication) 5300 (oil lubrication)
Customer Reviews
5 star 45
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.94
47 Customer Reviews
The reviews are automatic translation.
I exchanged for farm machine parts.
5
From Japan
On 2017-05-23 21:37:45
I am moving smoothly so far. It is the same as agricultural machinery parts, so it seems to be good.
This review is about item#331965.
It is before maintenance work, exchange from around July to August
3
From Japan
On 2017-05-06 15:00:35
It is before maintenance work, exchange from around July to August
This review is about item#332035.
Maintenance
5
From Japan
On 2017-04-09 19:42:40
It is inexpensive without having to buy genuine and it is useful regardless of the problem.
This review is about item#332175.
bike
5
From Japan
On 2017-02-20 19:59:16
I am satisfied enough because it is an item of the same level as genuine parts.
This review is about item#332175.
Bearings in the main spindle of the caterpillar carrier
5
From Japan
On 2017-02-06 15:57:41
Always bearings favor NTN. Mating is also good and lasts longer.
This review is about item#332315.
Tractor repair
5
From Japan
On 2017-01-10 19:40:29
It is very satisfying with the same price as genuine products with low unit price and instant delivery.
This review is about item#332385.
Periodic exchange
5
From Japan
On 2017-01-05 17:32:23
I am happy to buy it cheaply, I think I would like to purchase it next time.
This review is about item#332385.
Rotary of tractor, used for bearing side
5
From Japan
On 2016-11-19 20:26:31
As a manufacturer there is no problem at all. I exchanged the oil seal as well as the bearing, feeling that the rotation of the rotary became lighter.
This review is about item#332385.
Motorcycle maintenance
5
From Japan
On 2016-10-16 17:17:21
I bought it for the replacement of the same type of bearings that began to make noise. Because it is a safe domestic manufacturer, I am not complaining or worried!
This review is about item#331895.
No problem Use with engine crank
5
From Japan
On 2016-09-08 07:10:32
It's OK No problem at all 3 months use
This review is about item#00332035.