Buy more than* S$200* and get FREE SHIPPING

  • Deep Groove Ball Bearing 6200 Llu Series, Contact Rubber Seal Both Sides
  • Deep Groove Ball Bearing 6200 Llu Series, Contact Rubber Seal Both Sides
  • Deep Groove Ball Bearing 6200 Llu Series, Contact Rubber Seal Both Sides

Deep Groove Ball Bearing 6200 Llu Series, Contact Rubber Seal Both Sides 6216LLU

by NTN
4.82 (145)
Item.#
00333042
Mfr.#
6216LLU
Package Qty.
1PC
Ship pack of
1
55.99 SGD
ADD TO CART
Shipped after 2018-01-19
Now we ship to...
...see all
Item Feature
Allowable Rotation Speed (min-1)
3200
Standard Static Rating Load KN ([kgf])
53[5400]
Inside Diameter d (phi mm)
80
Width B (mm)
26
Material
High carbon-chromium bearing steel
TRUSCO Part Number
213-8824
Standard Dynamic Load Rating KN ([kgf])
72.5[7400]
Chamfer Dimensions r (mm)
2(min)
Outside Diameter D (phi mm)
140
2014 TRUSCO Published Page
1-1538
Customer Reviews
5 star 129
4 star 8
3 star 6
2 star 2
1 star 0
Review Rating: 4.82
145 Customer Reviews
The reviews are automatic translation.
Wheel bearing exchange of motorcycle
5
From Japan
On 2018-01-11 23:44:10
After the exchange, push and pull is easy and I am very satisfied.
This review is about item#332062.
JhonDeer Passenger Mower for consumable parts
5
From Japan
On 2018-01-04 15:34:18
Both the inner diameter and the outer diameter were easy to assemble as standard, and they were within the allowable range of standards.
This review is about item#332272.
For motorcycles
5
From Japan
On 2017-12-16 14:58:34
I replaced the bearings of the front tires without problems. Billago 250
This review is about item#332062.
Machine maintenance
5
From Japan
On 2017-12-12 00:13:30
It was used as a bearing with the engine mount of S16J. Since genuine is high, it was used as an equivalent.
This review is about item#00332132.
Drive halo shaft left and right bearing
5
From Japan
On 2017-12-08 17:03:24
Because it is used in muddy water, as soon as the oil seal hurts, due to flooding, the release type bearings rusted early and rattled, so they replaced them with a seal type.
This review is about item#332272.
Inside the mission
5
From Japan
On 2017-11-16 18:45:36
Although it is a maker item, it is cheap and saved when compared with genuine parts.
This review is about item#332272.
Machine maintenance
5
From Japan
On 2017-11-02 16:24:40
I use it every time. I would like to continue using it in the future.
This review is about item#332202.
Mortgage restore, for rear wheel bearings
5
From Japan
On 2017-10-31 15:05:15
There is little worry about leakage of grease, you can use with confidence without needing to inject yourself.
This review is about item#332062.
Woodworking machine for drilling
2
From Japan
On 2017-10-30 12:22:19
Compared to 6210zz, it is difficult to enter dust for rubber seals I could not use it because the rotation is heavy It can not be used unless it turns lightly in an empty state
This review is about item#332622.
For motorcycles
3
From Japan
On 2017-10-21 18:05:47
Since purchasing pure products is expensive, I checked the part number and purchased and installed it. Is no problem.
This review is about item#332202.