Buy more than* S$200* and get FREE SHIPPING

  • Bearing
  • Bearing
  • Bearing
  • Bearing

Bearing 6216ZZ

by NTN
4.79 (97)
Item.#
00333076
Mfr.#
6216ZZ
Package Qty.
1PC
Ship pack of
1
47.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Material
High carbon-chromium bearing steel
Allowable Rotation Speed (min-1)
4500 (grease lubrication)
Standard Static Rating Load KN ([kgf])
53[5400]
Inside Diameter d (phi mm)
80
Width B (mm)
26
2014 TRUSCO Published Page
1-1535
TRUSCO Part Number
213-8816
Standard Dynamic Load Rating KN ([kgf])
72.5[7400]
Chamfer Dimensions r (mm)
2(min)
Outside Diameter D (phi mm)
140
Customer Reviews
5 star 84
4 star 6
3 star 7
2 star 0
1 star 0
Review Rating: 4.79
97 Customer Reviews
The reviews are automatic translation.
Maintenance of greenhouse double hoisting
5
From Japan
On 2018-01-11 17:36:00
The price was inexpensive and the goods were very well very satisfied. The range of use applications has expanded. Thank you very much.
This review is about item#34729737.
It is very helpful for work and machine maintenance.
3
From Japan
On 2017-12-12 14:39:21
It is very helpful for work and machine maintenance.
This review is about item#332026.
Used in bell ring exchange of electric motor of sirocco fan of range hood
5
From Japan
On 2017-11-11 18:07:25
Since abnormal noise has been generated from the electric motor of the sirocco fan of the range hood which has been 14 years old, it was used in the bearing exchange mounted on the motor rotor. It is considerably cheaper than purchasing at a local shop. I was saved because there was no abnormal noise at all.
This review is about item#331956.
During machine maintenance
5
From Japan
On 2017-11-04 20:36:11
It is stocked for maintenance, at a bargain price.
This review is about item#332096.
fries
5
From Japan
On 2017-10-31 09:27:29
Milling machine being used (for main shaft use. Thank you very much.
This review is about item#332166.
When exhaust fan is repaired, use it.
5
From Japan
On 2017-10-19 19:29:56
There is also durability, I would like to continue to purchase in the future.
This review is about item#332026.
Exchange of agricultural machinery bearings
3
From Japan
On 2017-10-11 08:25:51
Because the delivery date is early, work got much easier. The feeling of use is solid.
This review is about item#00332306.
Fixture making
5
From Japan
On 2017-10-06 15:52:50
It is very helpful to purchase things that are not generally sold.
This review is about item#00331956.
Machine maintenance
5
From Japan
On 2017-09-19 15:26:41
You can purchase various sizes from one and have them purchase each time. Product can also be made by manufacturer and reliable.
This review is about item#331956.
Maintenance of mechanical gear section
5
From Japan
On 2017-09-13 21:24:42
I can trust very much at Made in Japan, I am very satisfied with my usual use.
This review is about item#332166.