Buy more than* S$200* and get FREE SHIPPING

  • Deep Groove Ball Bearings 6200 Series Llb, Bilateral Non-Contact Rubber Sealtype
  • Deep Groove Ball Bearings 6200 Series Llb, Bilateral Non-Contact Rubber Sealtype
  • Deep Groove Ball Bearings 6200 Series Llb, Bilateral Non-Contact Rubber Sealtype

Deep Groove Ball Bearings 6200 Series Llb, Bilateral Non-Contact Rubber Sealtype 6217LLB

by NTN
4.54 (39)
Item.#
00333103
Mfr.#
6217LLB
Package Qty.
1PC
Ship pack of
1
67.41 SGD
ADD TO CART
Shipped after 2017-03-30
Now we ship to...
...see all
Item Feature
Outside Diameter D (phi mm)
150
Allowable Rotational Speed (min-1[r.p.m]) Grease Lubrication
4200
Weight (kg)
1.79
Standard Static Rating Load KN ([kgf])
64.0[6500]
Inside Diameter d (phi mm)
85
Width B (mm)
28
2014 TRUSCO Published Page
1-1537
Material
High carbon-chromium bearing steel
TRUSCO Part Number
213-8875
Standard Dynamic Load Rating KN ([kgf])
83.5[8500]
Chamfer Dimensions r (mm)
2(min)
Customer Reviews
5 star 30
4 star 4
3 star 2
2 star 2
1 star 1
Review Rating: 4.54
39 Customer Reviews
The reviews are automatic translation.
Pulley fit in DIY
5
From Japan
On 2017-03-03 10:38:32
140,000 kilometers traveling for the fit. Used to keep cheap genuine tensioner pulley replacement. I think that it can be used until scrapped if there is no problem in my punching replacement work.
This review is about item#332123.
At the time of maintenance of the machine
5
From Japan
On 2017-01-15 02:04:42
Rest assured famous leading manufacturer goods. Cheap kind is also a lot convenient.
This review is about item#00332053.
Machine bearing
5
From Japan
On 2016-12-13 15:27:36
Bearing dealer was purchased for far. Use the machine of the bearing. Thank you very much for helping me.
This review is about item#332333.
Used for maintenance of the machine.
5
From Japan
On 2016-08-21 09:56:32
Easy to use, it was very good.
This review is about item#332333.
Bearing replacement of the vertical pump of the upper filter
5
From Japan
On 2016-06-24 14:56:04
Improvement is not now, but because there is interested in the durability of this earlier, I do not know right now.
This review is about item#00331913.
Used to the driving unit
4
From Japan
On 2016-06-09 19:45:44
Iwazu and may have NTN. You can use without any problems. It price is also cheap, it survived.
This review is about item#00332193.
SJ30 mission overhaul of
5
From Japan
On 2015-08-23 10:16:28
It was used in mission overhaul of the SJ30. The manufacturer of the same and genuine parts, I think that there is no problem at all. As long as if to buy together, such as overhaul Monotarou. It is welcome because the easy to find that there is something Jimny dedicated corner. Please consider.
This review is about item#00332193.
Bike wheel
3
From Japan
On 2015-07-26 13:25:46
Retention of the grease in the fact that both sides seal the purchase I think probably good. Because it is regularly exchange effect is without experience. Because it does not happen again greasing After once pressed, maybe you should use stuffed with good grease and degreasing. Discontent Although there is no delivery time-consuming.
This review is about item#00332123.
Bearing exchange of pulley
5
From Japan
On 2015-05-22 12:57:04
Because manufacturers products safe to use.
This review is about item#00332123.
Bike wheel
5
From Japan
On 2015-04-27 15:58:12
I think whether or not the characteristics of the grease is fit to the wheel is unknown, and strength is no problem.
This review is about item#00332193.