The reviews are automatic translation.
Maintenance of snow removing machine
From Japan
On 2018-04-08 10:13:07
I purchased to the maintenance of the snowplow auger. In case
I got it all in Monotaro.
Overhaul of the alternator
From Japan
On 2018-04-03 18:50:38
I understand that the specification is different from genuine products and purchase it. I am using it at my own risk and I am satisfied that I can improve my purpose.
Used for restoring motorcycle
From Japan
On 2018-04-02 01:54:08
I have ordered it because there are no shops selling to my neighborhood. Even cheap ones do not have such things as "slippery is bad" or "there is rattling" etc and can be used properly.
Change to the tensioner pulley of the car
From Japan
On 2018-03-28 20:31:19
The tensioner pulley of the accessory belt of the car will cost more than 5,000 yen, but only by the price of about 1/10 by changing the bearing only.
Exchange of caster tire bearings
From Japan
On 2018-03-22 07:20:14
I use it for bearing of caster tire of machine. It can be purchased because it can be purchased at less than half the price of the manufacturer's list price.
Wheel bearing exchange of motorcycle.
From Japan
On 2018-03-21 15:48:30
Purchased on a special price day. Quality is attached with origami and no problem. cheap! Early !! Satisfaction !!!
Used for bike wheels
From Japan
On 2018-01-30 12:21:47
I am satisfied very much that cheap and good ones go into it.
Even if you do not know the part number by size only it is convenient to search.
Snow removal machine maintenance
From Japan
On 2018-01-27 06:57:12
It was used for snow removal machine maintenance.
I am satisfied that the desired sizes are available.
Since the product is made by NTN, there is no problem.
Snowplow repair
From Japan
On 2018-01-25 19:28:55
The quality was also excellent at low cost and it was very good
It was very nice as the search was easy
Wheel bearing exchange of motorcycle
From Japan
On 2018-01-11 23:44:10
After the exchange, push and pull is easy and I am very satisfied.