Buy more than* S$200* and get FREE SHIPPING

  • Deep Groove Ball Bearing 6200 Llu Series, Contact Rubber Seal Both Sides
  • Deep Groove Ball Bearing 6200 Llu Series, Contact Rubber Seal Both Sides
  • Deep Groove Ball Bearing 6200 Llu Series, Contact Rubber Seal Both Sides

Deep Groove Ball Bearing 6200 Llu Series, Contact Rubber Seal Both Sides 6218LLU

by NTN
4.82 (148)
Item.#
00333182
Mfr.#
6218LLU
Package Qty.
1PC
Ship pack of
1
78.99 SGD
ADD TO CART
Shipped after 2018-02-27
Now we ship to...
...see all
Item Feature
Material
High carbon chromium bearing steel
Allowable Rotation Speed (min-1)
2600
Standard Static Rating Load KN ([kgf])
71.5[7300]
Inside Diameter d (phi mm)
90
Width B (mm)
30
Type
Double-sided contact rubber seal type
TRUSCO Part Number
213-8905
Standard Dynamic Load Rating KN ([kgf])
96[9800]
Chamfer Dimensions r (mm)
2 (minimum)
Outside Diameter D (phi mm)
160
Customer Reviews
5 star 132
4 star 8
3 star 6
2 star 2
1 star 0
Review Rating: 4.82
148 Customer Reviews
The reviews are automatic translation.
Used for bike wheels
5
From Japan
On 2018-01-30 12:21:47
I am satisfied very much that cheap and good ones go into it. Even if you do not know the part number by size only it is convenient to search.
This review is about item#332272.
Snow removal machine maintenance
5
From Japan
On 2018-01-27 06:57:12
It was used for snow removal machine maintenance. I am satisfied that the desired sizes are available. Since the product is made by NTN, there is no problem.
This review is about item#00331992.
Snowplow repair
5
From Japan
On 2018-01-25 19:28:55
The quality was also excellent at low cost and it was very good It was very nice as the search was easy
This review is about item#332132.
Wheel bearing exchange of motorcycle
5
From Japan
On 2018-01-11 23:44:10
After the exchange, push and pull is easy and I am very satisfied.
This review is about item#332062.
JhonDeer Passenger Mower for consumable parts
5
From Japan
On 2018-01-04 15:34:18
Both the inner diameter and the outer diameter were easy to assemble as standard, and they were within the allowable range of standards.
This review is about item#332272.
For motorcycles
5
From Japan
On 2017-12-16 14:58:34
I replaced the bearings of the front tires without problems. Billago 250
This review is about item#332062.
Machine maintenance
5
From Japan
On 2017-12-12 00:13:30
It was used as a bearing with the engine mount of S16J. Since genuine is high, it was used as an equivalent.
This review is about item#00332132.
Drive halo shaft left and right bearing
5
From Japan
On 2017-12-08 17:03:24
Because it is used in muddy water, as soon as the oil seal hurts, due to flooding, the release type bearings rusted early and rattled, so they replaced them with a seal type.
This review is about item#332272.
Inside the mission
5
From Japan
On 2017-11-16 18:45:36
Although it is a maker item, it is cheap and saved when compared with genuine parts.
This review is about item#332272.
Machine maintenance
5
From Japan
On 2017-11-02 16:24:40
I use it every time. I would like to continue using it in the future.
This review is about item#332202.