Buy more than* S$200* and get FREE SHIPPING

  • Rainsuit
  • Rainsuit
  • Rainsuit
  • Rainsuit
  • Rainsuit
  • Rainsuit

Rainsuit -

4.36 (14)
Item.#
00333348
Mfr.#
-
Package Qty.
1Set
Ship pack of
1
38.21 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Water Pressure Resistance (kg /cm2)
10000
Color
Navy
Waist (cm)
66-74
Material
Outer / 100% polyester (back: vinyl chloride coating), 100% lining / polyester (mesh part)
Size
S
Compatible Height (cm)
155-160
Chest Measurement (cm)
78-85
Customer Reviews
5 star 9
4 star 2
3 star 2
2 star 1
1 star 0
Review Rating: 4.36
14 Customer Reviews
The reviews are automatic translation.
Such as the outer wall cleaning of construction site
5
From Japan
On 2017-03-16 12:40:51
I think that firm for its price. It will be weak in one go with, but is expected to buy or to one to two years because it does not use every day. Helmet is also rash convenient.
This review is about item#333366.
Factory cleaning
5
From Japan
On 2017-03-07 13:59:51
So far it did not last longer or torn soon as it is so much the price of have tried in various ways, but now long-lasting from instead of this. very good.
This review is about item#333366.
Delivery of a bicycle on a rainy day
5
From Japan
On 2016-10-24 13:36:36
Because it is not a breathable material purchased for the autumn and winter. It is inexpensive. Purchase motivation to be a PVC coating. I think that it pass if Bonus points for safely until the next year's rainy season Judging from the price.
This review is about item#333488.
Commuting hours
4
From Japan
On 2016-09-30 12:28:53
Even running in the bike about 20 kilometers in the commute, GOOD has not come try at all. However, ☆ 4 one because flooding from the zipper part is unfortunate.
This review is about item#333506.
Bike for the ride
3
From Japan
On 2016-07-12 19:44:07
Penetrate you, but the medium does not stick to the predicament of the mesh. How about anxiety comes to wearing a long period of time.
This review is about item#00333375.
Bike commuting
5
From Japan
On 2016-06-12 18:55:07
And easy to wear, you can work comfortably wore.
This review is about item#00333375.
During outdoor work
5
From Japan
On 2016-03-17 15:28:29
Made in spite of the price we are happy to have been firm. But was the size indicated on the reference was slightly larger in height 178 cm, 3L.
This review is about item#00333384.
Motorcycle
5
From Japan
On 2016-01-30 10:38:05
Purchase reason of this product lining is not a PU coating, Points are the chloride plastic coating. PU coating will come to the rain leakage and are using long. Actual feeling of use is very good. The fabric is unrelated, such as if you are firmly rain leakage. Feeling stiff no. Pants and size, but is made slightly larger across the bike Just right and can afford to Suso Stop the inside of the waterproof fabric of the jacket of the chuck if there is an order only one I want that to increase the button. I think this creates is good at reverse of ideas from ordinary rain gear.
This review is about item#00333375.
Bike operation of rainy weather
5
From Japan
On 2015-10-08 20:07:21
There is no problem with the quality. Also Buy.
This review is about item#00333488.
Motorcycle in the rain, scooter operation
2
From Japan
On 2015-09-08 22:51:39
The lining there is a mesh, is comfortable even in the summer of rain does not sticky. However, it has a little trouble that the stomach of Atari water comes stain.
This review is about item#00333488.