Buy more than* S$200* and get FREE SHIPPING

  • Rainsuit
  • Rainsuit
  • Rainsuit
  • Rainsuit
  • Rainsuit
  • Rainsuit

Rainsuit -

4.35 (17)
Item.#
00333357
Mfr.#
-
Package Qty.
1Set
Ship pack of
1
37.81 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Water Pressure Resistance (kg /cm2)
10000
Waist (cm)
74-80
Size
M
Material
Outer / 100% polyester (back: vinyl chloride coating), 100% lining / polyester (mesh part)
Compatible Height (cm)
160-165
Chest Measurement (cm)
85-90
Color
Navy
Customer Reviews
5 star 10
4 star 4
3 star 2
2 star 1
1 star 0
Review Rating: 4.35
17 Customer Reviews
The reviews are automatic translation.
Bicycle commuting and light work
4
From Japan
On 2017-05-08 09:28:20
Until the rainy season, how far is the endurance life at this price in the blink of an eye?
This review is about item#333366.
Solar panel piping work
4
From Japan
On 2017-04-13 15:14:53
It is still 1 day to use, so it can not be said clearly, but I think that if you have durability it will be a safety shoe.
This review is about item#333375.
Use the bike-to-phosphorus
5
From Japan
On 2017-04-03 22:17:29
I purchased liked the color of turquoise. Visibility from other vehicles also like well.
This review is about item#333488.
Such as the outer wall cleaning of construction site
5
From Japan
On 2017-03-16 12:40:51
I think that firm for its price. It will be weak in one go with, but is expected to buy or to one to two years because it does not use every day. Helmet is also rash convenient.
This review is about item#333366.
Factory cleaning
5
From Japan
On 2017-03-07 13:59:51
So far it did not last longer or torn soon as it is so much the price of have tried in various ways, but now long-lasting from instead of this. very good.
This review is about item#333366.
Delivery of a bicycle on a rainy day
5
From Japan
On 2016-10-24 13:36:36
Because it is not a breathable material purchased for the autumn and winter. It is inexpensive. Purchase motivation to be a PVC coating. I think that it pass if Bonus points for safely until the next year's rainy season Judging from the price.
This review is about item#333488.
Commuting hours
4
From Japan
On 2016-09-30 12:28:53
Even running in the bike about 20 kilometers in the commute, GOOD has not come try at all. However, ☆ 4 one because flooding from the zipper part is unfortunate.
This review is about item#333506.
Bike for the ride
3
From Japan
On 2016-07-12 19:44:07
Penetrate you, but the medium does not stick to the predicament of the mesh. How about anxiety comes to wearing a long period of time.
This review is about item#00333375.
Bike commuting
5
From Japan
On 2016-06-12 18:55:07
And easy to wear, you can work comfortably wore.
This review is about item#00333375.
During outdoor work
5
From Japan
On 2016-03-17 15:28:29
Made in spite of the price we are happy to have been firm. But was the size indicated on the reference was slightly larger in height 178 cm, 3L.
This review is about item#00333384.