Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Rainsuit
  • Rainsuit
  • Rainsuit
  • Rainsuit
  • Rainsuit
  • Rainsuit

Rainsuit -

4.42 (19)
Item.#
00333366
Mfr.#
-
Package Qty.
1Set
Ship pack of
1
37.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Water Pressure Resistance (kg /cm2)
10000
Chest Measurement (cm)
90-98
Color
Navy
Material
Outer / 100% polyester (back: vinyl chloride coating), 100% lining / polyester (mesh part)
Waist (cm)
80-88
Size
L
Compatible Height (cm)
165-170
Customer Reviews
5 star 12
4 star 4
3 star 2
2 star 1
1 star 0
Review Rating: 4.42
19 Customer Reviews
The reviews are automatic translation.
Construction work
5
From Japan
On 2018-04-28 14:56:03
Used at the construction site · It is not a work to do with an umbrella · It is very good because reflection is attached to the back.
This review is about item#333393.
When riding a motorcycle
5
From Japan
On 2017-11-25 01:36:45
The price is cheap and the making is solid. It seems to be pretty strong and long lasting.
This review is about item#00333393.
Bicycle commuting and light work
4
From Japan
On 2017-05-08 09:28:20
Until the rainy season, how far is the endurance life at this price in the blink of an eye?
This review is about item#333366.
Solar panel piping work
4
From Japan
On 2017-04-13 15:14:53
It is still 1 day to use, so it can not be said clearly, but I think that if you have durability it will be a safety shoe.
This review is about item#333375.
Used for motorcycle touring
5
From Japan
On 2017-04-03 22:17:29
I liked the color of turquoise and bought it. I like the visibility from other cars well.
This review is about item#333488.
Exterior wall cleaning of construction site etc.
5
From Japan
On 2017-03-16 12:40:51
I think that it is solid firmly because of the price. Although it will be weak while using it, I do not use it everyday, so I'm planning to buy it again after a year or two. Helmet is also useful because it covers.
This review is about item#333366.
Cleaning in factory
5
From Japan
On 2017-03-07 13:59:51
I tried it a lot so far and it cost so little that I did not last long because I did not last long, but I began to last long since I replaced it. very good.
This review is about item#333366.
Bicycle delivery on rainy day
5
From Japan
On 2016-10-24 13:36:36
Since it is not a moisture-permeable material, it is purchased for fall and winter. Be inexpensive. Purchasing motive is being PVC coated. Judging from the price I think that it will be acceptable if it can be used safely until the next rainy season.
This review is about item#333488.
On commuting
4
From Japan
On 2016-09-30 12:28:53
Even if I run by bike about 20 kilometers by commuting, it is GOOD that I have not tried it at all. However, because it is a pity that inundation from the zipper part is ☆ 4.
This review is about item#333506.
For motorcycle riding
3
From Japan
On 2016-07-12 19:44:07
Although it permeates, the inside does not stick to the body of the mesh. I am worried what happens if I wear it for a long time.
This review is about item#00333375.