Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Small-Sized Binder Shime Shime 45 Toolkit
  • Small-Sized Binder Shime Shime 45 Toolkit
  • Small-Sized Binder Shime Shime 45 Toolkit

Small-Sized Binder Shime Shime 45 Toolkit NT45CKB-15N

4.70 (10)
Item.#
00333707
Mfr.#
NT45CKB-15N
Package Qty.
1Set
Ship pack of
1
28.92 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Belt Width (mm)
4.5, 4.5
Material (clips)
Polyacetal, Polyacetal
Breaking Strength (kg)
10, 10
Color (Body)
Black, Black
Material (belt)
66 nylon, 66 nylon
Set Contents
X1 single body, belt 15m (white) x1 this, clip (white) x100 pieces, X1 units body, belt 15m (white) x1 Movies, Clips (white) x100 or
Customer Reviews
5 star 7
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.70
10 Customer Reviews
The reviews are automatic translation.
Tie, such as collectively document album to trash
4
From Japan
On 2017-04-01 14:47:28
Want tightened up white tape (string?). However it pulls back strongly to cinching but hurts hand.
This review is about item#333707.
In lightweight luggage
5
From Japan
On 2017-03-04 02:06:10
Convenience is, sounds good. The smaller of the luggage, I think that it is perfect.
This review is about item#00333707.
Wiring work
5
From Japan
On 2015-06-19 16:43:24
This is useful
This review is about item#00333707.
packing
5
From Japan
On 2015-06-12 10:57:55
It was a commodity as expected.
This review is about item#00333707.
Fixing of the unity, the light-shielding sheet of wire class
4
From Japan
On 2015-06-06 18:43:42
It can be used in any length, very good is not out cutting waste. However, by the degree of the clip of the nails, there are things that the band can not be pulled out smoothly. Such time Insert a thing of thin rod-like in the previous clip, made to move smoothly and I'll spread the nail in the clip just a little.
This review is about item#00333707.
Unity of the main wiring
5
From Japan
On 2015-05-21 17:05:55
Garbage may not out at the time of unity
This review is about item#00333707.
In order to secure the goal net of the soccer goal post, the bar
5
From Japan
On 2013-08-26 22:34:46
Goal post at the goal net, not always easy to secure to the bar, until now had been fixed by regularly taping tape, was in trouble it would torn immediately. We believe that it is possible to for a long period of time fixed than ever before by using the binding machine.
This review is about item#09465635.
Summarize tied the wiring
5
From Japan
On 2011-07-13 13:45:42
It can be easy to use. I had that was used previously but broke well and weak at the neck. It has been improved making it very well.
This review is about item#09465635.
We used to close the mouth to put the goods.
4
From Japan
On 2010-11-24 10:14:46
Part of the cutter, fragile.
This review is about item#09465635.
It is using at the time of the electrical component mounting of the car.
5
From Japan
On 2010-03-27 09:39:16
I can use a free length, without the need to inventory the tie wrap of various lengths, can also be easily fixed to a thick pipe, you can use just the band and the clip even if there is no tool, clip is little more smallish If it is good, it is a very useful tool.
This review is about item#09465635.