Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Deep Groove Ball Bearings 6300 Series Open-Type
  • Deep Groove Ball Bearings 6300 Series Open-Type
  • Deep Groove Ball Bearings 6300 Series Open-Type

Deep Groove Ball Bearings 6300 Series Open-Type 6300

by NTN
4.85 (48)
Item.#
00333785
Mfr.#
6300
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Inside Diameter d (phi mm)
10
Outside Diameter D (phi mm)
35
Standard static Load Rating (kN)
3.50
Type
Open form
Width B (mm)
11
Standard Dynamic Load Rating (kN)
8.20
Material
High carbon chromium bearing steel
TRUSCO Part Number
213-9367
Customer Reviews
5 star 44
4 star 3
3 star 0
2 star 0
1 star 1
Review Rating: 4.85
48 Customer Reviews
The reviews are automatic translation.
Bicycle front tire bearing defect
5
From Japan
On 2018-06-06 01:23:39
Although it is an inexpensive part, it is a famous parts manufacturer and I am very satisfied with the slide well.
This review is about item#00333925.
Used for restoring motorcycle
5
From Japan
On 2018-04-02 01:53:21
I have ordered it because there are no shops selling to my neighborhood. Even cheap ones do not have such things as "slippery is bad" or "there is rattling" etc and can be used properly.
This review is about item#00333855.
Maintenance etc. of the motorcycle
5
From Japan
On 2018-01-27 08:02:06
I am satisfied that NTN with high reliability was able to purchase it cheaply.
This review is about item#00333995.
of
5
From Japan
On 2018-01-25 08:21:29
It was very helpful to correspond on the same day shipment The explanation of the details is good and easy to understand
This review is about item#00334205.
Replacement of crankshaft bearing of motorcycle
5
From Japan
On 2018-01-12 18:38:17
It was able to be used as genuine parts without change and it was able to be exchanged without problems.
This review is about item#00334065.
Maintenance of the machine
5
From Japan
On 2017-11-24 16:30:28
It is a very good product, I think that I will purchase the delivery time response well next time as well.
This review is about item#334135.
Engine, inside the mission
5
From Japan
On 2017-11-16 18:40:40
Although it is the same size when compared with genuine parts, it is cheap and saved.
This review is about item#333855.
Inside the mission
5
From Japan
On 2017-11-16 17:49:45
Even though only one manufacturer is a manufacturer, it is cheaper than the dealer in that area and is saved.
This review is about item#00333855.
Inside the engine of NS-1
5
From Japan
On 2017-08-19 01:45:55
I am running 2000 kilometers, but for now it does not matter. I think that it is cheap.
This review is about item#00333995.
Auto Repair
5
From Japan
On 2017-05-15 22:06:26
It is a product of domestic manufacturer, and I use it with confidence. I also want to use it.
This review is about item#333855.