Buy more than* S$200* and get FREE SHIPPING

  • Deep Groove Ball Bearing 6300 Llu Series, Contact Rubber Seal In Both Sides
  • Deep Groove Ball Bearing 6300 Llu Series, Contact Rubber Seal In Both Sides
  • Deep Groove Ball Bearing 6300 Llu Series, Contact Rubber Seal In Both Sides

Deep Groove Ball Bearing 6300 Llu Series, Contact Rubber Seal In Both Sides 6300LLU

by NTN
4.85 (74)
Item.#
00333812
Mfr.#
6300LLU
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Width B (mm)
11
Standard Dynamic Load Rating (kN)
8.20
Material
High carbon chromium bearing steel
TRUSCO Part Number
213-9405
Chamfer Dimensions r (mm)
0.6
Outside Diameter D (phi mm)
35
Standard static Load Rating (kN)
3.50
Type
Double-sided contact rubber seal type
Inside Diameter d (phi mm)
10
Customer Reviews
5 star 68
4 star 4
3 star 0
2 star 1
1 star 1
Review Rating: 4.85
74 Customer Reviews
The reviews are automatic translation.
Used for alternator of Tanto custom (L375S)
5
From Japan
On 2018-02-10 01:54:55
I bought an inner diameter of 15 mm, an outer shape of 42 mm and a width of 13 mm. Although genuine parts were made by KOYO, this time I bought NTN. I can use it normally.
This review is about item#00333952.
Exchange of wheel bearings of Honey net 250.
5
From Japan
On 2018-01-26 16:29:27
The packaging, the box, the contents were beautiful, and it was a good feeling item.
This review is about item#333952.
During machine maintenance
5
From Japan
On 2018-01-04 14:45:33
It is extremely helpful because the maker items can be bought quickly and cheaply in abundant items.
This review is about item#334022.
Motorcycle Maintenance
5
From Japan
On 2017-11-25 07:22:59
Bearings are always bought in a monotalou. Handling types are many and convenient.
This review is about item#00334022.
Motorcycle wheel maintenance
5
From Japan
On 2017-09-05 14:50:55
As expected it is made in Japan. The wheel rotates smoothly and feels good. Bearings are safe NT! !
This review is about item#333952.
Wheel bearing exchange of motorcycle
5
From Japan
On 2017-07-20 07:53:04
Because the genuine parts of the wheel bearing of the motorcycle are so expensive, I bought this by looking at the part number. It does not change anything from genuine products that were originally attached. People who can exchange bearings by themselves are absolutely profitable.
This review is about item#00333952.
Car engine pulley
5
From Japan
On 2017-07-08 10:58:06
I exchanged the pulley bearings. In the beginning, I heard a noise when starting the engine, but as I got used to it, the sound stopped running.
This review is about item#333882.
Bearing change of motorcycle
5
From Japan
On 2017-07-07 03:33:19
Since it is made by the manufacturer, there is no problem with quality. Recent bikes are genuine and use Taiwan made, but domestic products can be purchased at this price, it is advantageous to exchange by yourself.
This review is about item#00333952.
Used for front hub bearings of Majesty C
5
From Japan
On 2017-06-29 19:51:54
When asking Yamaha the same bearing is expensive, so we exchanged this product. The removed bearing was Koyo. Since the size is the same, it is recommended because if you exchange it, I think that this bearing is inexpensive, it is quality at the original level.
This review is about item#333952.
Car maintenance
5
From Japan
On 2017-06-24 14:58:07
It arrived too quickly too quickly. Thank you very much.
This review is about item#334162.