Buy more than* S$200* and get FREE SHIPPING

  • Deep Groove Ball Bearings 6300 Series Open-Type
  • Deep Groove Ball Bearings 6300 Series Open-Type
  • Deep Groove Ball Bearings 6300 Series Open-Type

Deep Groove Ball Bearings 6300 Series Open-Type 6302

by NTN
4.85 (47)
Item.#
00333925
Mfr.#
6302
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Standard Dynamic Load Rating KN ([kgf])
11.4[1170]
Inside Diameter d (phi mm)
15
Outside Diameter D (phi mm)
42
Type
Open form
Standard Static Rating Load KN ([kgf])
5.45[555]
Chamfer Dimensions r (mm)
1 (minimum)
Width B (mm)
13
Material
High carbon chromium bearing steel
TRUSCO Part Number
213-9464
Allowable Rotation Speed (min-1)
17000(grease lubrication) 21000 (oil lubrication)
Customer Reviews
5 star 43
4 star 3
3 star 0
2 star 0
1 star 1
Review Rating: 4.85
47 Customer Reviews
The reviews are automatic translation.
Used for restoring motorcycle
5
From Japan
On 2018-04-02 01:53:21
I have ordered it because there are no shops selling to my neighborhood. Even cheap ones do not have such things as "slippery is bad" or "there is rattling" etc and can be used properly.
This review is about item#00333855.
Maintenance etc. of the motorcycle
5
From Japan
On 2018-01-27 08:02:06
I am satisfied that NTN with high reliability was able to purchase it cheaply.
This review is about item#00333995.
of
5
From Japan
On 2018-01-25 08:21:29
It was very helpful to correspond on the same day shipment The explanation of the details is good and easy to understand
This review is about item#00334205.
Replacement of crankshaft bearing of motorcycle
5
From Japan
On 2018-01-12 18:38:17
It was able to be used as genuine parts without change and it was able to be exchanged without problems.
This review is about item#00334065.
Maintenance of the machine
5
From Japan
On 2017-11-24 16:30:28
It is a very good product, I think that I will purchase the delivery time response well next time as well.
This review is about item#334135.
Engine, inside the mission
5
From Japan
On 2017-11-16 18:40:40
Although it is the same size when compared with genuine parts, it is cheap and saved.
This review is about item#333855.
Inside the mission
5
From Japan
On 2017-11-16 17:49:45
Even though only one manufacturer is a manufacturer, it is cheaper than the dealer in that area and is saved.
This review is about item#00333855.
Inside the engine of NS-1
5
From Japan
On 2017-08-19 01:45:55
I am running 2000 kilometers, but for now it does not matter. I think that it is cheap.
This review is about item#00333995.
Auto Repair
5
From Japan
On 2017-05-15 22:06:26
It is a product of domestic manufacturer, and I use it with confidence. I also want to use it.
This review is about item#333855.
Maintenance of farm equipment
5
From Japan
On 2017-03-31 18:55:25
No problem. It was smooth without any running sound in the built-in state.
This review is about item#334135.