Buy more than* S$200* and get FREE SHIPPING

  • Deep Groove Ball Bearings 6300 Series Llb, Non-Contact Rubber Seal In Both Sides
  • Deep Groove Ball Bearings 6300 Series Llb, Non-Contact Rubber Seal In Both Sides
  • Deep Groove Ball Bearings 6300 Series Llb, Non-Contact Rubber Seal In Both Sides

Deep Groove Ball Bearings 6300 Series Llb, Non-Contact Rubber Seal In Both Sides 6302LLB

by NTN
4.78 (27)
Item.#
00333943
Mfr.#
6302LLB
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Outside Diameter D (phi mm)
42
Standard static Load Rating (kN)
5.45
TRUSCO Part Number
213-9499
Chamfer Dimensions r (mm)
1
Type
Double sided non-contact rubber seal type
Standard Dynamic Load Rating (kN)
11.4
Material
High carbon chromium bearing steel
Inside Diameter d (phi mm)
15
Width B (mm)
13
Customer Reviews
5 star 23
4 star 3
3 star 0
2 star 1
1 star 0
Review Rating: 4.78
27 Customer Reviews
The reviews are automatic translation.
For agitator drive bearings
4
From Japan
On 2017-12-05 17:15:16
It was somewhat satisfactory to use for liquid with degreasing action.
This review is about item#334643.
Exchange
5
From Japan
On 2017-11-26 19:47:10
The double-sided non-contact seal bearing seems to fit the motorcycle
This review is about item#334083.
Maintenance of the motorcycle
5
From Japan
On 2017-11-25 14:46:29
I always use it for bike wheel bearings. I am saved.
This review is about item#333943.
Landing pump
5
From Japan
On 2017-06-21 20:51:05
It is considerably cheaper than the price of nearby dealer, it is convenient without traveling expenses.
This review is about item#334153.
During maintenance
5
From Japan
On 2017-06-09 20:22:53
Since it was a manufacturer item, there was not a problem in particular.
This review is about item#334083.
bike
5
From Japan
On 2017-05-24 03:53:44
I used it for a while after replacing, but of course there is no problem.
This review is about item#00334013.
It is for replacement for repair.
5
From Japan
On 2017-04-11 11:19:35
It was nice to buy it very easy to use. It is amazing.
This review is about item#334013.
During machine maintenance
5
From Japan
On 2016-12-09 15:39:15
I am using it in the environment to degrease, but I fully demonstrate the desired performance.
This review is about item#334643.
Exchange the clutch at the same time.
5
From Japan
On 2016-11-09 21:27:10
Since it is a trusted manufacturer, there is no problem.
This review is about item#334013.
Component replacement
2
From Japan
On 2016-10-14 20:03:07
I am satisfied with the bearing itself. Originally we are doing heat-resistant bearing of ZZ, but because we can not find heat resistant specification with rubber seal material, we are using LLBC 3 / 5K. Originally it was supposed to be good with VVC 3, but I made this because 5K grease is good. Delivery time It takes too much for one week. It has become 5 days, but it will be one week if we enter Saturdays and Sundays.
This review is about item#334223.