Buy more than* S$200* and get FREE SHIPPING

  • Deep Groove Ball Bearing 6300 ZZ Series
  • Deep Groove Ball Bearing 6300 ZZ Series
  • Deep Groove Ball Bearing 6300 ZZ Series
  • Deep Groove Ball Bearing 6300 ZZ Series

Deep Groove Ball Bearing 6300 ZZ Series 6303ZZ

by NTN
4.86 (36)
Item.#
00334056
Mfr.#
6303ZZ
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Chamfer Dimensions r (mm)
1
Outside Diameter D (phi mm)
47
Standard static Load Rating (kN)
6.55
Type
Both-sides sheet-steel shield type
Inside Diameter d (phi mm)
17
Width B (mm)
14
Standard Dynamic Load Rating (kN)
13.5
Material
High carbon chromium bearing steel
TRUSCO Part Number
213-9511
Customer Reviews
5 star 32
4 star 3
3 star 1
2 star 0
1 star 0
Review Rating: 4.86
36 Customer Reviews
The reviews are automatic translation.
Machine maintenance
5
From Japan
On 2018-02-14 21:59:24
It is saved because it is available cheaply. The product has no problem at all. As expected.
This review is about item#334196.
bike
5
From Japan
On 2018-01-11 20:53:26
I think that it is cheap and responds promptly and is pretty good.
This review is about item#333986.
Farm equipment
5
From Japan
On 2017-11-05 15:15:22
There was a nice thing and I bought it. I was saved because the use feeling was good.
This review is about item#334336.
Used for 1 kilofilament base
5
From Japan
On 2017-10-13 21:30:12
Used so that filament of large winding turns cleanly. I made a foundation and set this bearing in. I feel good and rotate smoothly.
This review is about item#333846.
Motorcycle Maintenance
5
From Japan
On 2017-09-20 16:05:33
It was necessary for replacing the wheel bearing. I think that I am safe in Japan.
This review is about item#333846.
Motorcycle wheel maintenance
5
From Japan
On 2017-09-05 14:52:18
NTN Bearings Japan is proud of worldwide. If you use this, there is no mistake! !
This review is about item#334056.
In the engine of NS-1
5
From Japan
On 2017-08-19 01:44:09
I am running 2000 kilometers, but for now it does not matter. I think that it is cheap.
This review is about item#00334056.
Self-priming pump bearings
5
From Japan
On 2017-06-08 09:45:47
Since it is a bearing, it is not possible or impossible, but I got it with early correspondence.
This review is about item#334126.
Machine maintenance
5
From Japan
On 2017-05-20 17:04:40
It is surprisingly overwhelmingly saved compared with the nearest home center.
This review is about item#334266.
Wheel bearing exchange
5
From Japan
On 2017-01-15 03:38:24
Very cheap and satisfied. I will use it from the next time.
This review is about item#00333986.