Buy more than* S$200* and get FREE SHIPPING

  • Deep Groove Ball Bearings 6300 Series Open-Type
  • Deep Groove Ball Bearings 6300 Series Open-Type
  • Deep Groove Ball Bearings 6300 Series Open-Type

Deep Groove Ball Bearings 6300 Series Open-Type 6304

by NTN
4.84 (44)
Item.#
00334065
Mfr.#
6304
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Inside Diameter d (phi mm)
20
Outside Diameter D (phi mm)
52
Standard static Load Rating (kN)
7.90
Type
Open type
Width B (mm)
15
Standard Dynamic Load Rating (kN)
15.9
Material
High carbon chromium bearing steel
TRUSCO Part Number
213-9545
Customer Reviews
5 star 40
4 star 3
3 star 0
2 star 0
1 star 1
Review Rating: 4.84
44 Customer Reviews
The reviews are automatic translation.
Replacement of crankshaft bearing of motorcycle
5
From Japan
On 2018-01-12 18:38:17
It was able to be used as genuine parts without change and it was able to be exchanged without problems.
This review is about item#00334065.
Maintenance of the machine
5
From Japan
On 2017-11-24 16:30:28
It is a very good product, I think that I will purchase the delivery time response well next time as well.
This review is about item#334135.
Engine, inside the mission
5
From Japan
On 2017-11-16 18:40:40
Although it is the same size when compared with genuine parts, it is cheap and saved.
This review is about item#333855.
Inside the mission
5
From Japan
On 2017-11-16 17:49:45
Even though only one manufacturer is a manufacturer, it is cheaper than the dealer in that area and is saved.
This review is about item#00333855.
Inside the engine of NS-1
5
From Japan
On 2017-08-19 01:45:55
I am running 2000 kilometers, but for now it does not matter. I think that it is cheap.
This review is about item#00333995.
Auto Repair
5
From Japan
On 2017-05-15 22:06:26
It is a product of domestic manufacturer, and I use it with confidence. I also want to use it.
This review is about item#333855.
Maintenance of farm equipment
5
From Japan
On 2017-03-31 18:55:25
No problem. It was smooth without any running sound in the built-in state.
This review is about item#334135.
bike
5
From Japan
On 2017-02-20 20:03:59
Because it is equivalent to genuine parts, it can be used without any problems.
This review is about item#333925.
Tractor repair
5
From Japan
On 2017-01-10 19:49:21
I am very satisfied with everything I bought 5 points this time
This review is about item#334345.
It is used as a repair part of a machine.
5
From Japan
On 2016-10-18 19:57:38
I am very happy that I can purchase industrial standard goods at low price. I want to make good use in the future.
This review is about item#334135.