The reviews are automatic translation.
Repair of various machines
From Japan
On 2018-03-22 11:21:43
Extremely satisfied. Purchase price is also very useful cheaper than purchasing in this area.
Wheel bearing exchange of motorcycle.
From Japan
On 2018-03-21 15:47:01
Purchased on a special price. Quality comes with origami and obviously no problem. cheap! Early !! Satisfaction !!!
Backhaul swing motor repair
From Japan
On 2018-03-01 17:04:29
It is used for Yumbo's turning motor, but it is designed to stop hydraulic OIL with only the seal of the bearing. What is the loading capacity of this bearings and the seal fee? I have doubts.
Used for alternator of Tanto custom (L375S)
From Japan
On 2018-02-10 01:54:55
I bought an inner diameter of 15 mm, an outer shape of 42 mm and a width of 13 mm. Although genuine parts were made by KOYO, this time I bought NTN. I can use it normally.
Exchange of wheel bearings of Honey net 250.
From Japan
On 2018-01-26 16:29:27
The packaging, the box, the contents were beautiful, and it was a good feeling item.
During machine maintenance
From Japan
On 2018-01-04 14:45:33
It is extremely helpful because the maker items can be bought quickly and cheaply in abundant items.
Motorcycle Maintenance
From Japan
On 2017-11-25 07:22:59
Bearings are always bought in a monotalou. Handling types are many and convenient.
Motorcycle wheel maintenance
From Japan
On 2017-09-05 14:50:55
As expected it is made in Japan.
The wheel rotates smoothly and feels good. Bearings are safe NT! !
Wheel bearing exchange of motorcycle
From Japan
On 2017-07-20 07:53:04
Because the genuine parts of the wheel bearing of the motorcycle are so expensive, I bought this by looking at the part number. It does not change anything from genuine products that were originally attached. People who can exchange bearings by themselves are absolutely profitable.
Car engine pulley
From Japan
On 2017-07-08 10:58:06
I exchanged the pulley bearings. In the beginning, I heard a noise when starting the engine, but as I got used to it, the sound stopped running.