Buy more than* S$200* and get FREE SHIPPING

  • Deep Groove Ball Bearings 6300 Series Open-Type
  • Deep Groove Ball Bearings 6300 Series Open-Type
  • Deep Groove Ball Bearings 6300 Series Open-Type

Deep Groove Ball Bearings 6300 Series Open-Type 6305

by NTN
4.81 (37)
Item.#
00334135
Mfr.#
6305
Package Qty.
1PC
Ship pack of
1
7.66 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
High carbon chromium bearing steel
TRUSCO Part Number
213-9588
Width B (mm)
17
Standard Dynamic Load Rating (kN)
21.2
Type
Open form
Inside Diameter d (phi mm)
25
Outside Diameter D (phi mm)
62
Standard static Load Rating (kN)
10.9
Customer Reviews
5 star 33
4 star 3
3 star 0
2 star 0
1 star 1
Review Rating: 4.81
37 Customer Reviews
The reviews are automatic translation.
bike
5
From Japan
On 2017-02-20 20:03:59
And it can be used without any problems for genuine parts and equivalent.
This review is about item#333925.
Tractor repair
5
From Japan
On 2017-01-10 19:49:21
We are very pleased at all that I bought this time five points
This review is about item#334345.
We use as repair parts of the machine.
5
From Japan
On 2016-10-18 19:57:38
Can buy the industry standard product at a low cost has been very happy. We want to firmly take advantage of now.
This review is about item#334135.
Used in the bike engine crankshaft bearing
5
From Japan
On 2016-09-08 07:09:24
No problem in the course six months were used by shaving because I did not have a little size
This review is about item#00334135.
For motorcycle engine
5
From Japan
On 2016-08-07 01:02:01
We used as Beyaringu of the engine. It was to come in the price of genuine 1/5. Monotaro vary.
This review is about item#34729703.
Replacing parts
4
From Japan
On 2016-07-08 20:23:30
It's easier to find and can be cross-searched from the dimensions, and the like, I think that helps to arrange from the design.
This review is about item#34729694.
Bike engine
5
From Japan
On 2016-06-17 19:51:36
Since the genuine parts are also high prices become a Discontinued become old now, you buy from here.
This review is about item#34729703.
Motorcycle engine overhaul
5
From Japan
On 2016-06-09 21:28:58
What can also be used without a problem because the manufacturer goods.
This review is about item#00334065.
Matsuyama Doraibuharo of bearing
5
From Japan
On 2016-05-18 19:36:27
Replace with a backlash due to rust in the bearing bearings of muddy water intrusion of Doraibuharo. no problem.
This review is about item#00334135.
For the mission bearing for CBR150
5
From Japan
On 2016-01-10 22:38:18
Purchased for the mission bearing for the CBR150. Than the original part was saved because the arrangement was early.
This review is about item#00333855.