Buy more than* S$200* and get FREE SHIPPING

  • Deep Groove Ball Bearing 6300 Llu Series, Contact Rubber Seal In Both Sides
  • Deep Groove Ball Bearing 6300 Llu Series, Contact Rubber Seal In Both Sides
  • Deep Groove Ball Bearing 6300 Llu Series, Contact Rubber Seal In Both Sides

Deep Groove Ball Bearing 6300 Llu Series, Contact Rubber Seal In Both Sides 6305LLU

by NTN
4.83 (65)
Item.#
00334162
Mfr.#
6305LLU
Package Qty.
1PC
Ship pack of
1
9.59 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Chamfer Dimensions r (mm)
1.1
Outside Diameter D (phi mm)
62
Standard static Load Rating (kN)
10.9
Type
Double-sided contact rubber seal type
Inside Diameter d (phi mm)
25
Width B (mm)
17
Standard Dynamic Load Rating (kN)
21.2
Material
High carbon chromium bearing steel
TRUSCO Part Number
213-9600
Customer Reviews
5 star 59
4 star 4
3 star 0
2 star 1
1 star 1
Review Rating: 4.83
65 Customer Reviews
The reviews are automatic translation.
Car maintenance
5
From Japan
On 2017-06-24 14:58:07
It arrived too quickly too quickly. Thank you very much.
This review is about item#334162.
Paddy field landing pump
5
From Japan
On 2017-06-21 20:53:43
There is no stock in dealers nearby. Convenient, cheap for next day delivery.
This review is about item#334162.
Car pulleys
5
From Japan
On 2017-06-21 20:19:40
Because it is a manufacturer's bearings, precision was perfect for both outer dimensions and inner dimensions. Always buy the bearing with Monotaro san.
This review is about item#333882.
Replacement of original wheel bearings
5
From Japan
On 2017-06-12 12:22:00
Mono is the same as genuine, but it can be purchased cheaper than genuine. I do not know what to replace if I do not do it properly
This review is about item#333882.
Water bearing motorcycle pump bearings
5
From Japan
On 2017-06-06 18:11:52
I am using it for bearings when overhauling the water motorcycle pump, but I feel good with less rattling.
This review is about item#334092.
Wheel bearing exchange of motorcycle
5
From Japan
On 2017-06-05 14:02:04
Since it is a maker item, there is no problem at all. It was cheaper than genuine, changed the open type to the seal type and improved the waterproofness.
This review is about item#00333952.
Used for wheel bearings of motorcycle (CB 750: RC 42)
5
From Japan
On 2017-03-21 19:53:09
Bearings of genuine equivalent performance are the best price and quality at this price.
This review is about item#334022.
Bicycle wheel bearings
5
From Japan
On 2017-02-28 20:38:54
I used it for the maintenance of the motorcycle. It is less expensive and more helpful than using genuine parts.
This review is about item#333952.
I was looking for a non-contact type
4
From Japan
On 2017-02-25 23:20:10
It was repair of the idler pulley. I think that the genuine product is a rubber shield non-contact type, but that type was in the Osaka soul brand, but it was not in NTN.
snowblower
5
From Japan
On 2016-12-23 20:59:02
It does not change anything as a genuine product, it can be used without problems.
This review is about item#334092.