Buy more than* S$200* and get FREE SHIPPING

  • Deep Groove Ball Bearings 6300 Series Z
  • Deep Groove Ball Bearings 6300 Series Z
  • Deep Groove Ball Bearings 6300 Series Z

Deep Groove Ball Bearings 6300 Series Z 6305Z

by NTN
4.80 (15)
Item.#
00334187
Mfr.#
6305Z
Package Qty.
1PC
Ship pack of
1
8.63 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Outside Diameter D (phi mm)
62
Type
Single sided steel plate seal type
Standard Static Rating Load KN ([kgf])
10.9[1110]
Inside Diameter d (phi mm)
25
Width B (mm)
17
Material
High carbon chromium bearing steel
Allowable Rotation Speed (min-1)
14000 (oil lubrication)
Standard Dynamic Load Rating KN ([kgf])
21.2[2160]
Chamfer Dimensions r (mm)
1.1 (minimum)
Customer Reviews
5 star 13
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.80
15 Customer Reviews
The reviews are automatic translation.
Automobile repair time
5
From Japan
On 2017-04-23 19:30:56
Because it is a domestic manufacturer item, it was able to use with confidence. I also want to use it.
This review is about item#333907.
Wheel of motorcycle
3
From Japan
On 2017-03-23 15:02:36
The price of goods was cheap and the number of goods was abundant, and the shipment of goods was quick.
This review is about item#333977.
Wheel bearing exchange
5
From Japan
On 2017-01-15 03:32:47
Very cheap and satisfied. I will use it from the next time.
This review is about item#00334117.
Engine Maintenance
5
From Japan
On 2016-12-02 17:36:20
It is helpful to buy safe NTN easily! I will also use it.
This review is about item#334117.
Change of motorcycle bearings
5
From Japan
On 2016-08-20 20:02:52
NTN bearings were available at low cost. I am very thankful.
This review is about item#333977.
Motorcycle Wheel Bearing
5
From Japan
On 2016-05-01 21:52:07
I'm glad I could cut the exchange costs
This review is about item#00333977.
Super Cub 50
5
From Japan
On 2016-03-16 23:30:18
I can buy it cheaply, I think that I would like to purchase it even at the next exchange without any problems.
This review is about item#00333837.
bike
5
From Japan
On 2016-02-16 15:46:41
Because it can purchase at a low price, it is saved.
This review is about item#00334047.
Pillow upper bearing for car harmonic exchange
5
From Japan
On 2016-01-31 17:59:44
Naturally I could use it normally. .
This review is about item#00333977.
bike
5
From Japan
On 2015-11-15 23:02:01
cheap
This review is about item#00333907.