Buy more than* S$200* and get FREE SHIPPING

  • Deep Groove Ball Bearing 6300 Llu Series, Contact Rubber Seal In Both Sides
  • Deep Groove Ball Bearing 6300 Llu Series, Contact Rubber Seal In Both Sides
  • Deep Groove Ball Bearing 6300 Llu Series, Contact Rubber Seal In Both Sides

Deep Groove Ball Bearing 6300 Llu Series, Contact Rubber Seal In Both Sides 6306LLU

by NTN
4.86 (77)
Item.#
00334232
Mfr.#
6306LLU
Package Qty.
1PC
Ship pack of
1
12.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Standard Dynamic Load Rating (kN)
26.7
Material
High carbon chromium bearing steel
TRUSCO Part Number
213-9642
Chamfer Dimensions r (mm)
1.1
Outside Diameter D (phi mm)
72
Standard static Load Rating (kN)
15.0
Type
Double-sided contact rubber seal type
Inside Diameter d (phi mm)
30
Width B (mm)
19
Customer Reviews
5 star 71
4 star 4
3 star 0
2 star 1
1 star 1
Review Rating: 4.86
77 Customer Reviews
The reviews are automatic translation.
Repair of various machines
5
From Japan
On 2018-03-22 11:21:43
Extremely satisfied. Purchase price is also very useful cheaper than purchasing in this area.
This review is about item#334372.
Wheel bearing exchange of motorcycle.
5
From Japan
On 2018-03-21 15:47:01
Purchased on a special price. Quality comes with origami and obviously no problem. cheap! Early !! Satisfaction !!!
This review is about item#334022.
Backhaul swing motor repair
5
From Japan
On 2018-03-01 17:04:29
It is used for Yumbo's turning motor, but it is designed to stop hydraulic OIL with only the seal of the bearing. What is the loading capacity of this bearings and the seal fee? I have doubts.
This review is about item#334512.
Used for alternator of Tanto custom (L375S)
5
From Japan
On 2018-02-10 01:54:55
I bought an inner diameter of 15 mm, an outer shape of 42 mm and a width of 13 mm. Although genuine parts were made by KOYO, this time I bought NTN. I can use it normally.
This review is about item#00333952.
Exchange of wheel bearings of Honey net 250.
5
From Japan
On 2018-01-26 16:29:27
The packaging, the box, the contents were beautiful, and it was a good feeling item.
This review is about item#333952.
During machine maintenance
5
From Japan
On 2018-01-04 14:45:33
It is extremely helpful because the maker items can be bought quickly and cheaply in abundant items.
This review is about item#334022.
Motorcycle Maintenance
5
From Japan
On 2017-11-25 07:22:59
Bearings are always bought in a monotalou. Handling types are many and convenient.
This review is about item#00334022.
Motorcycle wheel maintenance
5
From Japan
On 2017-09-05 14:50:55
As expected it is made in Japan. The wheel rotates smoothly and feels good. Bearings are safe NT! !
This review is about item#333952.
Wheel bearing exchange of motorcycle
5
From Japan
On 2017-07-20 07:53:04
Because the genuine parts of the wheel bearing of the motorcycle are so expensive, I bought this by looking at the part number. It does not change anything from genuine products that were originally attached. People who can exchange bearings by themselves are absolutely profitable.
This review is about item#00333952.
Car engine pulley
5
From Japan
On 2017-07-08 10:58:06
I exchanged the pulley bearings. In the beginning, I heard a noise when starting the engine, but as I got used to it, the sound stopped running.
This review is about item#333882.