The reviews are automatic translation.
Mechanical repair
From Japan
On 2018-04-18 20:45:22
I am satisfied with both the delivery date and the product. I will be using this again.
Machine maintenance
From Japan
On 2018-02-14 21:59:24
It is saved because it is available cheaply. The product has no problem at all. As expected.
bike
From Japan
On 2018-01-11 20:53:26
I think that it is cheap and responds promptly and is pretty good.
Farm equipment
From Japan
On 2017-11-05 15:15:22
There was a nice thing and I bought it.
I was saved because the use feeling was good.
Used for 1 kilofilament base
From Japan
On 2017-10-13 21:30:12
Used so that filament of large winding turns cleanly. I made a foundation and set this bearing in. I feel good and rotate smoothly.
Motorcycle Maintenance
From Japan
On 2017-09-20 16:05:33
It was necessary for replacing the wheel bearing.
I think that I am safe in Japan.
Motorcycle wheel maintenance
From Japan
On 2017-09-05 14:52:18
NTN Bearings Japan is proud of worldwide.
If you use this, there is no mistake! !
In the engine of NS-1
From Japan
On 2017-08-19 01:44:09
I am running 2000 kilometers, but for now it does not matter. I think that it is cheap.
Self-priming pump bearings
From Japan
On 2017-06-08 09:45:47
Since it is a bearing, it is not possible or impossible, but I got it with early correspondence.
Machine maintenance
From Japan
On 2017-05-20 17:04:40
It is surprisingly overwhelmingly saved compared with the nearest home center.