Buy more than* S$200* and get FREE SHIPPING

  • Deep Groove Ball Bearings 6300 Series Open-Type
  • Deep Groove Ball Bearings 6300 Series Open-Type
  • Deep Groove Ball Bearings 6300 Series Open-Type

Deep Groove Ball Bearings 6300 Series Open-Type 6308

by NTN
4.84 (44)
Item.#
00334345
Mfr.#
6308
Package Qty.
1PC
Ship pack of
1
22.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Inside Diameter d (phi mm)
40
Outside Diameter D (phi mm)
90
Standard static Load Rating (kN)
24.0
Type
Open form
Width B (mm)
23
Standard Dynamic Load Rating (kN)
40.5
Material
High carbon chromium bearing steel
TRUSCO Part Number
213-9707