Buy more than* S$200* and get FREE SHIPPING

  • Deep Groove Ball Bearings 6300 Series Llb, Non-Contact Rubber Seal In Both Sides
  • Deep Groove Ball Bearings 6300 Series Llb, Non-Contact Rubber Seal In Both Sides
  • Deep Groove Ball Bearings 6300 Series Llb, Non-Contact Rubber Seal In Both Sides

Deep Groove Ball Bearings 6300 Series Llb, Non-Contact Rubber Seal In Both Sides 6308LLB

by NTN
4.75 (20)
Item.#
00334363
Mfr.#
6308LLB
Package Qty.
1PC
Ship pack of
1
24.97 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Outside Diameter D (phi mm)
90
Standard static Load Rating (kN)
24.0
TRUSCO Part Number
213-9731
Chamfer Dimensions r (mm)
1.5
Type
Double sided non-contact rubber seal type
Standard Dynamic Load Rating (kN)
40.5
Material
High carbon chromium bearing steel
Inside Diameter d (phi mm)
40
Width B (mm)
23
Customer Reviews
5 star 17
4 star 2
3 star 0
2 star 1
1 star 0
Review Rating: 4.75
20 Customer Reviews
The reviews are automatic translation.
At the time of maintenance of the machine
5
From Japan
On 2016-12-09 15:39:15
It has been used in degreasing the environment, but to demonstrate the ability to fully hope.
This review is about item#334643.
At the same time replace it with a clutch replacement.
5
From Japan
On 2016-11-09 21:27:10
Because you trust the manufacturer, there is no problem.
This review is about item#334013.
Component replacement
2
From Japan
On 2016-10-14 20:03:07
Are you happy for the bearing itself. Although originally have a heat-resistant bearings of ZZ, because missing the heat specifications rubber seal products, we are using LLBC3 / 5K. Was supposed to originally be a VVC3, it was in this because the grease of the 5K is good. 1 week delivery time is too long. It has been five days, but it becomes a week and sandwich the Saturday and Sunday.
This review is about item#334223.
Bike hub bearing
5
From Japan
On 2016-09-24 21:39:27
It is best to regularly exchange Since this size is also at the hub because it is old bike
This review is about item#334013.
Jimny of the mission bearing
5
From Japan
On 2016-06-07 15:40:07
Leading manufacturer of goods bearing is very grateful to be able to purchase from one.
This review is about item#00334083.
Motor repair of
4
From Japan
On 2015-11-09 08:32:33
It is slightly but than weak durability of metal ball of Naka and waterproof.
This review is about item#00334153.
Bike maintenance
4
From Japan
On 2015-05-20 21:24:12
Use the wheel. Since the replacement of the old ones it began to turn to the course smoothly. Evaluation is a comparison with the other, but the bearing is difficult. In other to new it would be nice. By the time its durability do not remember such as whether it was if others are. It went quite adapted to that problem is to replace as soon as possible the cheap domestic Without.
This review is about item#00333873.
Eyed bearing of cooler belt of the automobile
5
From Japan
On 2015-04-15 16:22:46
Because manufacturers products with confidence, which could be used
This review is about item#00334083.
For motorcycle
5
From Japan
On 2015-03-25 13:43:12
We always use the made NTN. Without any trouble until now, durability is also high, is a brand of peace of mind.
This review is about item#00334153.
Replacement of bearings
5
From Japan
On 2014-12-05 19:00:35
The genuine products had with those made koyo, but this time I tried to to NTN. A result, there was no nothing problem. Price to be cheap, safe manufacturers. Is recommended.
This review is about item#00333943.