Buy more than* S$200* and get FREE SHIPPING

  • Deep Groove Ball Bearing 6300 Llu Series, Contact Rubber Seal In Both Sides
  • Deep Groove Ball Bearing 6300 Llu Series, Contact Rubber Seal In Both Sides
  • Deep Groove Ball Bearing 6300 Llu Series, Contact Rubber Seal In Both Sides

Deep Groove Ball Bearing 6300 Llu Series, Contact Rubber Seal In Both Sides 6308LLU

by NTN
4.81 (59)
Item.#
00334372
Mfr.#
6308LLU
Package Qty.
1PC
Ship pack of
1
24.97 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Inside Diameter d (phi mm)
40
Width B (mm)
23
Standard Dynamic Load Rating (kN)
40.5
Material
High carbon chromium bearing steel
TRUSCO Part Number
213-9723
Chamfer Dimensions r (mm)
1.5
Outside Diameter D (phi mm)
90
Standard static Load Rating (kN)
24.0
Type
Double-sided contact rubber seal type
Customer Reviews
5 star 53
4 star 4
3 star 0
2 star 1
1 star 1
Review Rating: 4.81
59 Customer Reviews
The reviews are automatic translation.
Bike (CB750: RC42) used in the wheel bearings of
5
From Japan
On 2017-03-21 19:53:09
Bearing of genuine equivalent performance at this price Price, is the best in quality both.
This review is about item#334022.
Bike wheel bearing
5
From Japan
On 2017-02-28 20:38:54
It was used in the maintenance of the bike. It survives in a less expensive than using genuine parts.
This review is about item#333952.
But I was looking for a non-contact type
4
From Japan
On 2017-02-25 23:20:10
It was the repair of the idler pulley. Genuine I think that it is a rubber shield non-contact type, but did not have to, but that type had to Osaka soul brand NTN.
snowblower
5
From Japan
On 2016-12-23 20:59:02
Any unchanged and genuine products, you can use without any problems.
This review is about item#334092.
Used for the exchange of bike hub bearing
5
From Japan
On 2016-12-16 14:44:29
Genuine bearing side seal was replaced with a disagreeable seal type that was easy to rust in the metal. When I was a previous mechanic, it could be used with confidence because I know that is this maker is used in genuine parts. It is also good to regularly exchange price because the price is cheap.
This review is about item#334022.
Used for the bearing of the rotary harrow
5
From Japan
On 2016-11-01 08:47:29
Change from an open type, in the rust measures. This season could be used without oil leakage and the like.
This review is about item#00334162.
bike
5
From Japan
On 2016-09-29 20:38:53
I used as a bike hub bearing, is a long life without blurring even in high-speed rotation
This review is about item#333952.
For bike wheel bearing replacement
5
From Japan
On 2016-09-29 16:16:23
Already 3,000km traveling, but very smooth.
This review is about item#333812.
For the repair of automotive parts
5
From Japan
On 2016-08-23 18:05:49
It was used in the repair of air conditioning idler pulley bearing of a motor vehicle. In the case of genuine parts, because it is expensive in the ASSY supply, this time, was replaced only bearing separately. The results, as the cost was reduced to about 4% of the genuine parts.
This review is about item#333882.
At the time of maintenance of the bike
5
From Japan
On 2016-07-24 12:20:59
Cheaper than genuine products by and made in Japan, is satisfaction. By the way, genuine, it was Taiwan.
This review is about item#00333882.