The reviews are automatic translation.
For agitator drive bearings
From Japan
On 2017-12-05 17:15:16
It was somewhat satisfactory to use for liquid with degreasing action.
Exchange
From Japan
On 2017-11-26 19:47:10
The double-sided non-contact seal bearing seems to fit the motorcycle
Maintenance of the motorcycle
From Japan
On 2017-11-25 14:46:29
I always use it for bike wheel bearings. I am saved.
Landing pump
From Japan
On 2017-06-21 20:51:05
It is considerably cheaper than the price of nearby dealer, it is convenient without traveling expenses.
During maintenance
From Japan
On 2017-06-09 20:22:53
Since it was a manufacturer item, there was not a problem in particular.
bike
From Japan
On 2017-05-24 03:53:44
I used it for a while after replacing, but of course there is no problem.
It is for replacement for repair.
From Japan
On 2017-04-11 11:19:35
It was nice to buy it very easy to use. It is amazing.
During machine maintenance
From Japan
On 2016-12-09 15:39:15
I am using it in the environment to degrease, but I fully demonstrate the desired performance.
Exchange the clutch at the same time.
From Japan
On 2016-11-09 21:27:10
Since it is a trusted manufacturer, there is no problem.
Component replacement
From Japan
On 2016-10-14 20:03:07
I am satisfied with the bearing itself. Originally we are doing heat-resistant bearing of ZZ, but because we can not find heat resistant specification with rubber seal material, we are using LLBC 3 / 5K. Originally it was supposed to be good with VVC 3, but I made this because 5K grease is good. Delivery time It takes too much for one week. It has become 5 days, but it will be one week if we enter Saturdays and Sundays.