Buy more than* S$200* and get FREE SHIPPING

  • Deep Groove Ball Bearing 6300 Llu Series, Contact Rubber Seal In Both Sides
  • Deep Groove Ball Bearing 6300 Llu Series, Contact Rubber Seal In Both Sides
  • Deep Groove Ball Bearing 6300 Llu Series, Contact Rubber Seal In Both Sides

Deep Groove Ball Bearing 6300 Llu Series, Contact Rubber Seal In Both Sides 6311LLU

by NTN
4.84 (68)
Item.#
00334582
Mfr.#
6311LLU
Package Qty.
1PC
Ship pack of
1
44.94 SGD
ADD TO CART
Shipped after 2017-07-24
Now we ship to...
...see all
Item Feature
Standard Static Rating Load KN ([kgf])
45[4600]
Inside Diameter d (phi mm)
55
Width B (mm)
29
Material
High carbon chromium bearing steel
Allowable Rotation Speed (min-1)
3900
Standard Dynamic Load Rating KN ([kgf])
71.5[7300]
Chamfer Dimensions r (mm)
2 (Minimum)
Outside Diameter D (phi mm)
120
Type
Double-sided contact rubber seal type
TRUSCO Part Number
213-9847
Customer Reviews
5 star 62
4 star 4
3 star 0
2 star 1
1 star 1
Review Rating: 4.84
68 Customer Reviews
The reviews are automatic translation.
Car engine pulley
5
From Japan
On 2017-07-08 10:58:06
I exchanged the pulley bearings. In the beginning, I heard a noise when starting the engine, but as I got used to it, the sound stopped running.
This review is about item#333882.
Bearing change of motorcycle
5
From Japan
On 2017-07-07 03:33:19
Since it is made by the manufacturer, there is no problem with quality. Recent bikes are genuine and use Taiwan made, but domestic products can be purchased at this price, it is advantageous to exchange by yourself.
This review is about item#00333952.
Used for front hub bearings of Majesty C
5
From Japan
On 2017-06-29 19:51:54
When asking Yamaha the same bearing is expensive, so we exchanged this product. The removed bearing was Koyo. Since the size is the same, it is recommended because if you exchange it, I think that this bearing is inexpensive, it is quality at the original level.
This review is about item#333952.
Car maintenance
5
From Japan
On 2017-06-24 14:58:07
It arrived too quickly too quickly. Thank you very much.
This review is about item#334162.
Paddy field landing pump
5
From Japan
On 2017-06-21 20:53:43
There is no stock in dealers nearby. Convenient, cheap for next day delivery.
This review is about item#334162.
Car pulleys
5
From Japan
On 2017-06-21 20:19:40
Because it is a manufacturer's bearings, precision was perfect for both outer dimensions and inner dimensions. Always buy the bearing with Monotaro san.
This review is about item#333882.
Replacement of original wheel bearings
5
From Japan
On 2017-06-12 12:22:00
Mono is the same as genuine, but it can be purchased cheaper than genuine. I do not know what to replace if I do not do it properly
This review is about item#333882.
Water bearing motorcycle pump bearings
5
From Japan
On 2017-06-06 18:11:52
I am using it for bearings when overhauling the water motorcycle pump, but I feel good with less rattling.
This review is about item#334092.
Wheel bearing exchange of motorcycle
5
From Japan
On 2017-06-05 14:02:04
Since it is a maker item, there is no problem at all. It was cheaper than genuine, changed the open type to the seal type and improved the waterproofness.
This review is about item#00333952.
Used for wheel bearings of motorcycle (CB 750: RC 42)
5
From Japan
On 2017-03-21 19:53:09
Bearings of genuine equivalent performance are the best price and quality at this price.
This review is about item#334022.