Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Deep Groove Ball Bearing 6300 ZZ Series
  • Deep Groove Ball Bearing 6300 ZZ Series
  • Deep Groove Ball Bearing 6300 ZZ Series
  • Deep Groove Ball Bearing 6300 ZZ Series

Deep Groove Ball Bearing 6300 ZZ Series 6311ZZ

by NTN
4.81 (27)
Item.#
00334616
Mfr.#
6311ZZ
Package Qty.
1PC
Ship pack of
1
40.49 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Type
Double-sided steel plate shield type
Inside Diameter d (phi mm)
55
Width B (mm)
29
Standard Dynamic Load Rating (kN)
71.5
Material
High carbon chromium bearing steel
TRUSCO Part Number
213-9839
Chamfer Dimensions r (mm)
2
Outside Diameter D (phi mm)
120
Standard static Load Rating (kN)
45.0
Customer Reviews
5 star 23
4 star 3
3 star 1
2 star 0
1 star 0
Review Rating: 4.81
27 Customer Reviews
The reviews are automatic translation.
Wheel Bearing replacement
5
From Japan
On 2017-01-15 03:38:24
Very we are satisfied at low cost. We will try to use from the next time.
This review is about item#00333986.
Replacement parts for pump
5
From Japan
On 2016-11-21 16:42:15
We use without problems. And out you can buy cheap than skill in the art.
This review is about item#334126.
Maintenance of machinery
5
From Japan
On 2016-11-09 18:37:10
This type of bearing is considered consumables. Cheap because it will be saved because I would like to exchange After a little motion sick
This review is about item#334056.
Use at the time of bearing replacement
4
From Japan
On 2016-09-13 19:45:34
Performance, but we all satisfy price. Although the box is slightly crushed was worried about, the content is no problem. I think that was a good buy.
This review is about item#334126.
Repair of the meter-reading machine
3
From Japan
On 2016-08-09 16:15:47
It was used for the exchange of bearings that were used to the axis of the roller. In particular, the problem is not.
This review is about item#333986.
Use in the motor bearing replacement
5
From Japan
On 2016-06-28 16:30:23
The manufacturer for goods with confidence we use.
This review is about item#00334266.
Use the platform of the slide of the cutter
5
From Japan
On 2016-06-14 15:05:45
Also it is made in Japan there is no fear
This review is about item#00334266.
Maintenance of machinery
5
From Japan
On 2016-06-02 15:40:46
Replace the replacement parts, it went smoothly
This review is about item#00334266.
As the front wheel bearings of the Super Cub.
5
From Japan
On 2016-04-13 16:02:13
Brand, yet low-cost trust. You can exchange without hesitation if there is little even Gorigori was felt.
This review is about item#00333846.
The wheels of the buggy
5
From Japan
On 2016-01-15 14:55:38
Favorable
This review is about item#00333916.