Buy more than* S$200* and get FREE SHIPPING

  • Deep Groove Ball Bearings 6300 Series Z
  • Deep Groove Ball Bearings 6300 Series Z
  • Deep Groove Ball Bearings 6300 Series Z

Deep Groove Ball Bearings 6300 Series Z 6312Z

by NTN
4.92 (13)
Item.#
00334677
Mfr.#
6312Z
Package Qty.
1PC
Ship pack of
1
48.55 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Allowable Rotation Speed (min-1)
6300 (oil lubrication)
Standard Dynamic Load Rating KN ([kgf])
82[8350]
Chamfer Dimensions r (mm)
2.1(min)
Outside Diameter D (phi mm)
130
Standard Static Rating Load KN ([kgf])
52[5300]
Inside Diameter d (phi mm)
60
Width B (mm)
31
Material
High carbon-chromium bearing steel
Customer Reviews
5 star 12
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.92
13 Customer Reviews
The reviews are automatic translation.
Wheel Bearing replacement
5
From Japan
On 2017-01-15 03:32:47
Very we are satisfied at low cost. We will try to use from the next time.
This review is about item#00334117.
Engine maintenance
5
From Japan
On 2016-12-02 17:36:20
It survives can easily purchase the NTN of peace of mind! Also it makes use of.
This review is about item#334117.
Exchange of bike bearing
5
From Japan
On 2016-08-20 20:02:52
NTN of the bearing was available at a low cost. I am very grateful.
This review is about item#333977.
Motorcycle wheel bearings
5
From Japan
On 2016-05-01 21:52:07
Replacement costs was nice to reduce
This review is about item#00333977.
Super Cub 50
5
From Japan
On 2016-03-16 23:30:18
Cheap can be purchased, I think that you also want to buy when the trouble next time without any exchange.
This review is about item#00333837.
bike
5
From Japan
On 2016-02-16 15:46:41
Because that can be purchased at low cost, it will be saved.
This review is about item#00334047.
The pillow upper bearing replacement of the harmonic drive
5
From Japan
On 2016-01-31 17:59:44
Of course it is I use normally. .
This review is about item#00333977.
bike
5
From Japan
On 2015-11-15 23:02:01
cheap
This review is about item#00333907.
Bike maintenance
5
From Japan
On 2015-10-17 15:37:29
It is good to be able to inexpensively purchase than buying genuine parts.
This review is about item#08764786.
Motorcycle repair, maintenance
5
From Japan
On 2015-08-04 23:25:18
We use in repeat. Strength, there is no problem with the accuracy of both. Price also survives cheap.
This review is about item#00334047.