Buy more than* S$200* and get FREE SHIPPING

  • Deep Groove Ball Bearings 6300 Series Open-Type
  • Deep Groove Ball Bearings 6300 Series Open-Type
  • Deep Groove Ball Bearings 6300 Series Open-Type

Deep Groove Ball Bearings 6300 Series Open-Type 6313

by NTN
4.83 (40)
Item.#
00334695
Mfr.#
6313
Package Qty.
1PC
Ship pack of
1
56.66 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
High carbon chromium bearing steel
TRUSCO Part Number
213-9901
Standard Dynamic Load Rating KN ([kgf])
92.5[9450]
Inside Diameter d (phi mm)
65
Outside Diameter D (phi mm)
140
Type
Open form
Standard Static Rating Load KN ([kgf])
60[6100]
Chamfer Dimensions r (mm)
2.1 (minimum)
Width B (mm)
33
Allowable Rotation Speed (min-1)
4900(grease lubrication) 5800 (oil lubrication)
Customer Reviews
5 star 36
4 star 3
3 star 0
2 star 0
1 star 1
Review Rating: 4.83
40 Customer Reviews
The reviews are automatic translation.
Inside the engine of NS-1
5
From Japan
On 2017-08-19 01:45:55
I am running 2000 kilometers, but for now it does not matter. I think that it is cheap.
This review is about item#00333995.
Auto Repair
5
From Japan
On 2017-05-15 22:06:26
It is a product of domestic manufacturer, and I use it with confidence. I also want to use it.
This review is about item#333855.
Maintenance of farm equipment
5
From Japan
On 2017-03-31 18:55:25
No problem. It was smooth without any running sound in the built-in state.
This review is about item#334135.
bike
5
From Japan
On 2017-02-20 20:03:59
Because it is equivalent to genuine parts, it can be used without any problems.
This review is about item#333925.
Tractor repair
5
From Japan
On 2017-01-10 19:49:21
I am very satisfied with everything I bought 5 points this time
This review is about item#334345.
It is used as a repair part of a machine.
5
From Japan
On 2016-10-18 19:57:38
I am very happy that I can purchase industrial standard goods at low price. I want to make good use in the future.
This review is about item#334135.
Used for motorcycle engine crank bearings
5
From Japan
On 2016-09-08 07:09:24
Since there was not a little size, we used it by scraping and it used it for half a year and no problem
This review is about item#00334135.
For motorcycle engine
5
From Japan
On 2016-08-07 01:02:01
I used it as an engine bearings. I got it at the price of 1/5 of genuine. Monotaro is various.
This review is about item#34729703.
When replacing parts
4
From Japan
On 2016-07-08 20:23:30
It is easy to search if it can be searched crosswise from dimensions etc and I think that it will be useful for arranging from the design point of view.
This review is about item#34729694.
Motorcycle engine
5
From Japan
On 2016-06-17 19:51:36
As genuine parts become obsolete and expensive as the price gets older, we will purchase from here.
This review is about item#34729703.