Buy more than* S$200* and get FREE SHIPPING

  • Deep Groove Ball Bearings 6300 Series Llb, Non-Contact Rubber Seal In Both Sides
  • Deep Groove Ball Bearings 6300 Series Llb, Non-Contact Rubber Seal In Both Sides
  • Deep Groove Ball Bearings 6300 Series Llb, Non-Contact Rubber Seal In Both Sides

Deep Groove Ball Bearings 6300 Series Llb, Non-Contact Rubber Seal In Both Sides 6314LLB

by NTN
4.79 (24)
Item.#
00334783
Mfr.#
6314LLB
Package Qty.
1PC
Ship pack of
1
79.05 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Width B (mm)
35
2014 TRUSCO Published Page
1-1537
Allowable Rotation Speed (min-1)
4600 (grease lubrication)
TRUSCO Part Number
213-9979
Inside Diameter d (phi mm)
70
Outside Diameter D (phi mm)
150
Material
High carbon-chromium bearing steel
Standard Static Rating Load KN ([kgf])
68[6950]
Standard Dynamic Load Rating KN ([kgf])
104[10600]
Chamfer Dimensions r (mm)
2.1(min)
Customer Reviews
5 star 21
4 star 2
3 star 0
2 star 1
1 star 0
Review Rating: 4.79
24 Customer Reviews
The reviews are automatic translation.
Landing pump
5
From Japan
On 2017-06-21 20:51:05
It is considerably cheaper than the price of nearby dealer, it is convenient without traveling expenses.
This review is about item#334153.
During maintenance
5
From Japan
On 2017-06-09 20:22:53
Since it was a manufacturer item, there was not a problem in particular.
This review is about item#334083.
bike
5
From Japan
On 2017-05-24 03:53:44
I used it for a while after replacing, but of course there is no problem.
This review is about item#00334013.
It is for replacement for repair.
5
From Japan
On 2017-04-11 11:19:35
It was nice to buy it very easy to use. It is amazing.
This review is about item#334013.
During machine maintenance
5
From Japan
On 2016-12-09 15:39:15
I am using it in the environment to degrease, but I fully demonstrate the desired performance.
This review is about item#334643.
Exchange the clutch at the same time.
5
From Japan
On 2016-11-09 21:27:10
Since it is a trusted manufacturer, there is no problem.
This review is about item#334013.
Component replacement
2
From Japan
On 2016-10-14 20:03:07
I am satisfied with the bearing itself. Originally we are doing heat-resistant bearing of ZZ, but because we can not find heat resistant specification with rubber seal material, we are using LLBC 3 / 5K. Originally it was supposed to be good with VVC 3, but I made this because 5K grease is good. Delivery time It takes too much for one week. It has become 5 days, but it will be one week if we enter Saturdays and Sundays.
This review is about item#334223.
Bicycle hub bearing
5
From Japan
On 2016-09-24 21:39:27
Because it is an old motorcycle, this size is also suitable for hub replacement periodically
This review is about item#334013.
Jimny's mission bearing
5
From Japan
On 2016-06-07 15:40:07
It is very much appreciated that bearings from leading manufacturers can be purchased from 1 piece.
This review is about item#00334083.
Motor repair
4
From Japan
On 2015-11-09 08:32:33
Although it is slightly durable for metal balls with waterproofness is weak.
This review is about item#00334153.