Buy more than* S$200* and get FREE SHIPPING

  • Deep Groove Ball Bearings 6300 Series Open-Type
  • Deep Groove Ball Bearings 6300 Series Open-Type
  • Deep Groove Ball Bearings 6300 Series Open-Type

Deep Groove Ball Bearings 6300 Series Open-Type 6316

by NTN
4.81 (36)
Item.#
00334905
Mfr.#
6316
Package Qty.
1PC
Ship pack of
1
98.53 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Width B (mm)
39
Material
High carbon-chromium bearing steel
TRUSCO Part Number
214-0021
Standard Dynamic Load Rating KN ([kgf])
123[12500]
Inside Diameter d (phi mm)
80
Outside Diameter D (phi mm)
170
2014 TRUSCO Published Page
1-1534
Standard Static Rating Load KN ([kgf])
86.5[8850]
Chamfer Dimensions r (mm)
2.1(min)
Allowable Rotation Speed (min-1)
4000 (grease lubrication) 4700 (oil lubrication)
Customer Reviews
5 star 32
4 star 3
3 star 0
2 star 0
1 star 1
Review Rating: 4.81
36 Customer Reviews
The reviews are automatic translation.
Tractor repair
5
From Japan
On 2017-01-10 19:49:21
We are very pleased at all that I bought this time five points
This review is about item#334345.
We use as repair parts of the machine.
5
From Japan
On 2016-10-18 19:57:38
Can buy the industry standard product at a low cost has been very happy. We want to firmly take advantage of now.
This review is about item#334135.
Used in the bike engine crankshaft bearing
5
From Japan
On 2016-09-08 07:09:24
No problem in the course six months were used by shaving because I did not have a little size
This review is about item#00334135.
For motorcycle engine
5
From Japan
On 2016-08-07 01:02:01
We used as Beyaringu of the engine. It was to come in the price of genuine 1/5. Monotaro vary.
This review is about item#34729703.
Replacing parts
4
From Japan
On 2016-07-08 20:23:30
It's easier to find and can be cross-searched from the dimensions, and the like, I think that helps to arrange from the design.
This review is about item#34729694.
Bike engine
5
From Japan
On 2016-06-17 19:51:36
Since the genuine parts are also high prices become a Discontinued become old now, you buy from here.
This review is about item#34729703.
Motorcycle engine overhaul
5
From Japan
On 2016-06-09 21:28:58
What can also be used without a problem because the manufacturer goods.
This review is about item#00334065.
Matsuyama Doraibuharo of bearing
5
From Japan
On 2016-05-18 19:36:27
Replace with a backlash due to rust in the bearing bearings of muddy water intrusion of Doraibuharo. no problem.
This review is about item#00334135.
For the mission bearing for CBR150
5
From Japan
On 2016-01-10 22:38:18
Purchased for the mission bearing for the CBR150. Than the original part was saved because the arrangement was early.
This review is about item#00333855.
Hub bearing exchange of car
5
From Japan
On 2015-11-30 19:36:02
It is far cheaper than buying a genuine product. Delivery time is also saved quickly.
This review is about item#00334135.