Buy more than* S$200* and get FREE SHIPPING

  • Deep Groove Ball Bearing 6300 ZZ Series
  • Deep Groove Ball Bearing 6300 ZZ Series
  • Deep Groove Ball Bearing 6300 ZZ Series
  • Deep Groove Ball Bearing 6300 ZZ Series

Deep Groove Ball Bearing 6300 ZZ Series 6319ZZ

by NTN
4.84 (31)
Item.#
00335176
Mfr.#
6319ZZ
Package Qty.
1PC
Ship pack of
1
179.90 SGD
ADD TO CART
Shipped after 2017-09-22
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-1535
Material
High carbon-chromium bearing steel
TRUSCO Part Number
214-0152
Standard Dynamic Load Rating KN ([kgf])
153[15600]
Chamfer Dimensions r (mm)
3(min)
Outside Diameter D (phi mm)
200
Allowable Rotational Speed (min-1[r.p.m]) Grease Lubrication
3300
Weight (kg)
5.67
Standard Static Rating Load KN ([kgf])
119[12100]
Inside Diameter d (phi mm)
95
Width B (mm)
45
Customer Reviews
5 star 27
4 star 3
3 star 1
2 star 0
1 star 0
Review Rating: 4.84
31 Customer Reviews
The reviews are automatic translation.
Motorcycle wheel maintenance
5
From Japan
On 2017-09-05 14:52:18
NTN Bearings Japan is proud of worldwide. If you use this, there is no mistake! !
This review is about item#334056.
In the engine of NS-1
5
From Japan
On 2017-08-19 01:44:09
I am running 2000 kilometers, but for now it does not matter. I think that it is cheap.
This review is about item#00334056.
Self-priming pump bearings
5
From Japan
On 2017-06-08 09:45:47
Since it is a bearing, it is not possible or impossible, but I got it with early correspondence.
This review is about item#334126.
Machine maintenance
5
From Japan
On 2017-05-20 17:04:40
It is surprisingly overwhelmingly saved compared with the nearest home center.
This review is about item#334266.
Wheel bearing exchange
5
From Japan
On 2017-01-15 03:38:24
Very cheap and satisfied. I will use it from the next time.
This review is about item#00333986.
Replacement part for pump
5
From Japan
On 2016-11-21 16:42:15
I am using it without problems. It is cheaper to purchase than a businessman.
This review is about item#334126.
Machine maintenance
5
From Japan
On 2016-11-09 18:37:10
We consider this type of bearings a consumable item. Since it is cheap, I would like to exchange it when movement gets worse, so it will be saved
This review is about item#334056.
Used when replacing bearing
4
From Japan
On 2016-09-13 19:45:34
Both performance and price are satisfied. I was concerned that the box was somewhat crushed, but the contents are fine. I think that I did a good shopping.
This review is about item#334126.
Repair of meter reading machine
3
From Japan
On 2016-08-09 16:15:47
I used it to replace the bearing I used for the roller shaft. There is no particular problem.
This review is about item#333986.
Used for motor bearing replacement
5
From Japan
On 2016-06-28 16:30:23
I am using it with confidence because it is a manufacturer item.
This review is about item#00334266.