Buy more than* S$200* and get FREE SHIPPING

  • Tapered Roller Bearing 30000 Series
  • Tapered Roller Bearing 30000 Series
  • Tapered Roller Bearing 30000 Series

Tapered Roller Bearing 30000 Series 4T-30214

by NTN
4.95 (43)
Item.#
00335702
Mfr.#
4T-30214
Package Qty.
1PC
Ship pack of
1
40.99 SGD
ADD TO CART
Shipped after 2018-05-30
Now we ship to...
...see all
Item Feature
Chamfer Dimensions r (mm)
2(minimum)
Allowable Rotational Speed (min-1[r.p.m]) Oil Lubrication
3900
Allowable Rotational Speed (min-1[r.p.m]) Grease Lubrication
2900
Point of Action a (mm)
25.5
Standard Dynamic Load Rating KN ([kgf])
131[13400]
Inside Diameter d (phi mm)
70
Width B (mm)
24
Outside Diameter D (phi mm)
125
Chamfer Dimension r1 (mm)
1.5(minimum)
Standard Static Rating Load KN ([kgf])
162[16500]
Thickness T (mm)
26.25
Dimensions C (mm)
21
Customer Reviews
5 star 41
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.95
43 Customer Reviews
The reviews are automatic translation.
Automotive bearings
5
From Japan
On 2018-05-11 18:26:05
I am thankful that items will arrive quickly. I am thankful that the same thing can be purchased cheaply.
This review is about item#336366.
Car maintenance
5
From Japan
On 2018-04-16 16:01:30
When purchasing genuine parts, it is expensive so I ordered it and used it for kingpin bearings of light cloth 4 wheel. Grease and oil seal etc are also handy because genuine equivalents are gathered together at low cost. Since it is a domestically produced bearing, there is no problem at all in quality.
This review is about item#335806.
Used for replacing bearings of Chinese table turning lathes
5
From Japan
On 2018-03-16 18:38:07
After all the domestic bearings are different in reliability, the price is also cheap and other bearings are also purchased with a monotaro.
This review is about item#336384.
Ja11 knuckle overhaul
5
From Japan
On 2018-03-14 20:41:48
Regular replacement is essential in the case of the Crocan run with the old car riding 23 years. Replacement is a safe and secure iron rule before the handle rattle shimmy and judder comes out. I am indebted to MonotaRO, including genuine parts. Sincerely.
This review is about item#335806.
Overhaul of the car's def
5
From Japan
On 2018-03-12 14:45:42
I bought it for overhaul of car def. I was saved because I could buy two pieces at one price of genuine parts.
This review is about item#335842.
Jimny (ja 11c) Type 1 King Pin Bearing
4
From Japan
On 2017-11-24 18:34:59
Jimny (ja 11c) I used it as Type 1 King Pin Bearing. Since my shielded bearings were included in my Jimny, there are some concerns such as durability, but it is working with DIY, and the low price is most attractive than anything else. Together with Ring Shim of Iwata Manufacturing Co. together, no backlash has been eliminated.
This review is about item#335806.
Jimny's King Pin Bearing
5
From Japan
On 2017-05-16 18:28:44
It seems that there is no problem in quality as well as cheaper than buying at others.
This review is about item#335806.
Jimny
5
From Japan
On 2017-05-02 09:34:37
It is cheaper than genuine, we will exchange it for regular maintenance. It is a good making.
This review is about item#00335806.
JA11 King Pin Bearing
5
From Japan
On 2017-04-12 14:34:49
I bought two for King Pin Bearing exchange of JA11, but it did not have any problem at all, although it was previously Breve, it was healed after exchange. We ship goods as soon as possible and we will also make it to arrive soon
This review is about item#335806.
Vehicle maintenance
5
From Japan
On 2017-04-07 21:20:50
Used for Jimny. It is cheaper than genuine products, but quality is no problem.
This review is about item#335806.