Buy more than* S$200* and get FREE SHIPPING

  • Tapered Roller Bearing 30000 Series
  • Tapered Roller Bearing 30000 Series
  • Tapered Roller Bearing 30000 Series

Tapered Roller Bearing 30000 Series 30220U

by NTN
4.95 (38)
Item.#
00335763
Mfr.#
30220U
Package Qty.
1PC
Ship pack of
1
129.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Thickness T (mm)
37.0
Dimensions C (mm)
29
Width B (mm)
34
Outside Diameter D (phi mm)
180
Chamfer Dimension r1 (mm)
2.5(min)
Standard Static Rating Load KN ([kgf])
335[34500]
Inside Diameter d (phi mm)
100
Chamfer Dimensions r (mm)
3(min)
Allowable Rotational Speed (min-1[r.p.m]) Oil Lubrication
2700
Allowable Rotational Speed (min-1[r.p.m]) Grease Lubrication
2000
Point of Action a (mm)
36
Standard Dynamic Load Rating KN ([kgf])
258[26300]
Customer Reviews
5 star 36
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.95
38 Customer Reviews
The reviews are automatic translation.
Jimny (ja 11c) Type 1 King Pin Bearing
4
From Japan
On 2017-11-24 18:34:59
Jimny (ja 11c) I used it as Type 1 King Pin Bearing. Since my shielded bearings were included in my Jimny, there are some concerns such as durability, but it is working with DIY, and the low price is most attractive than anything else. Together with Ring Shim of Iwata Manufacturing Co. together, no backlash has been eliminated.
This review is about item#335806.
Jimny's King Pin Bearing
5
From Japan
On 2017-05-16 18:28:44
It seems that there is no problem in quality as well as cheaper than buying at others.
This review is about item#335806.
Jimny
5
From Japan
On 2017-05-02 09:34:37
It is cheaper than genuine, we will exchange it for regular maintenance. It is a good making.
This review is about item#00335806.
JA11 King Pin Bearing
5
From Japan
On 2017-04-12 14:34:49
I bought two for King Pin Bearing exchange of JA11, but it did not have any problem at all, although it was previously Breve, it was healed after exchange. We ship goods as soon as possible and we will also make it to arrive soon
This review is about item#335806.
Vehicle maintenance
5
From Japan
On 2017-04-07 21:20:50
Used for Jimny. It is cheaper than genuine products, but quality is no problem.
This review is about item#335806.
Jimny's refreshment
5
From Japan
On 2017-02-02 20:58:45
I used it for Jimny's King pin bearing. Although it is less than half the price of genuine products, accuracy is also used without any problem.
This review is about item#335806.
Used for Jimny JB 23 5 type
5
From Japan
On 2017-01-21 18:24:15
Used for kingpin bearings, we will verify the durability in the future ...
This review is about item#335806.
Tire changer worm gear shaft
5
From Japan
On 2016-12-15 21:47:42
I was saying that the garger is quietly rotating smoothly NTN is reliable because it is.
This review is about item#336366.
Maintenance of motorcycle
5
From Japan
On 2016-12-15 08:04:37
Thanks to Monotaro you save a high quality bare link cheaply and conveniently. Even though it is a standard item, it is a genuine part of BMW, it is a Scandinavian manufacturer product so very (haha) so expensive ~
This review is about item#00336375.
Machine bearings.
5
From Japan
On 2016-12-13 15:20:43
I bought it because the dealer of the bearing is far away. Used for spindle bearings of desk-top milling machines. Thank you very much for helping me.
This review is about item#336384.