Buy more than* S$200* and get FREE SHIPPING

  • Tapered Roller Bearing 30000 Series
  • Tapered Roller Bearing 30000 Series
  • Tapered Roller Bearing 30000 Series

Tapered Roller Bearing 30000 Series 4T-30307

by NTN
4.97 (31)
Item.#
00335851
Mfr.#
4T-30307
Package Qty.
1PC
Ship pack of
1
15.76 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Inside Diameter d (phi mm)
35
Chamfer Dimensions r (mm)
2(min)
Allowable Rotational Speed (min-1[r.p.m]) Oil Lubrication
6600
Allowable Rotational Speed (min-1[r.p.m]) Grease Lubrication
5000
Chamfer Dimension r1 (mm)
1.5(min)
Standard Static Rating Load KN ([kgf])
77[7900]
Thickness T (mm)
22.75
Dimensions C (mm)
18
Width B (mm)
21
Outside Diameter D (phi mm)
80
TRUSCO Part Number
213-9227
Point of Action a (mm)
17
Standard Dynamic Load Rating KN ([kgf])
75[7650]
2014 TRUSCO Published Page
1-1540
Customer Reviews
5 star 30
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.97
31 Customer Reviews
The reviews are automatic translation.
Tire changer worm gear axis
5
From Japan
On 2016-12-15 21:47:42
I had to say quack is, the quiet will not rotate smoothly you can NTN so reliable.
This review is about item#336366.
Development of bike
5
From Japan
On 2016-12-15 08:04:37
Monotarou's high-quality bare link thanks to the survives and cheaper conveniently be purchased. Even though standard product, that's genuine parts of BMW, in the Nordic manufacturers product very (laughs) because it is expensive -
This review is about item#00336375.
Machine bearing.
5
From Japan
On 2016-12-13 15:20:43
Bearing dealer was purchased for far. You use a desktop milling machine of the spindle bearing. Thank you very much for helping me.
This review is about item#336384.
Axis of the toy robot arm
5
From Japan
On 2016-08-14 17:57:29
Usable without problem has at this price.
This review is about item#336341.
Jimny JB23 kingpin O / H
5
From Japan
On 2016-08-09 19:19:21
Price, performance, thing reliability very good.
This review is about item#335806.
The milling spindle
5
From Japan
On 2016-07-06 17:55:32
We around very well condition. However conical section only Exchange did.
This review is about item#00336393.
Repair of the car
5
From Japan
On 2016-04-20 23:44:04
cheap
This review is about item#00335806.
Car maintenance
5
From Japan
On 2016-04-11 14:41:34
Enough performance as a genuine equivalent. This that there is a store that sells the price of genuine par I think I'm what.
This review is about item#00335806.
Jimny
5
From Japan
On 2016-03-19 10:08:36
It is a king pin bearing of JA11! It's cheap!
This review is about item#00335806.
Use the 8-inch of the king pin bearing the Jimny JB23
5
From Japan
On 2016-02-29 11:58:48
Work I had to do in the dealer. Handle judder was repaired to perfection. Compared to before changing also the feeling of the steering, it is not strange lightness Now firm feel.
This review is about item#00335806.