Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Tapered Roller Bearing
  • Tapered Roller Bearing
  • Tapered Roller Bearing
  • Tapered Roller Bearing

Tapered Roller Bearing 4T-32211

by NTN
5.00 (3)
Item.#
00336025
Mfr.#
4T-32211
Package Qty.
1PC
Ship pack of
1
28.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Width T (mm)
26.75
Dimensions C (mm)
21
Dimension D (phi mm)
100
Width B (mm)
25
Standard Dynamic Load Rating (kN)
108
Standard static Load Rating (kN)
134
Material
High carbon-chromium bearing steel
TRUSCO Part Number
214-2431
Dimension d (phi mm)
55
Chamfer Dimensions r (mm)
2
Dimensions A (mm)
22.5
2014 TRUSCO Published Page
1-1540
Reference Weight (kg)
0.876
Allowable Rotational Speed (min-1[r.p.m]) Oil Lubrication
4900
Allowable Rotational Speed (min-1[r.p.m]) Grease Lubrication
3600
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
For trailer bearing replacement
5
From Japan
On 2018-02-27 17:46:05
I could buy it much cheaper than the manufacturer site. Also, thank you.
Motorcycle repair
5
From Japan
On 2017-06-07 21:00:14
Rare maker items can be obtained cheaply and alright.
This review is about item#8839713.
Used for boat trailer
5
From Japan
On 2014-01-20 21:17:50
It was very helpful to buy it at a price of 1/3 than buying it as a repair part of a boat trailer shop. In this case we will use it again as we can exchange regularly before it breaks.
This review is about item#08839713.