Buy more than* S$200* and get FREE SHIPPING

  • Tapered Roller Bearing
  • Tapered Roller Bearing
  • Tapered Roller Bearing
  • Tapered Roller Bearing

Tapered Roller Bearing 4T-32209

by NTN
5.00 (1)
Item.#
00336463
Mfr.#
4T-32209
Package Qty.
1PC
Ship pack of
1
21.08 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Width T (mm)
24.75
Dimensions C (mm)
19
Dimension D (phi mm)
85
Width B (mm)
23
Reference Weight (kg)
0.607
Allowable Rotational Speed (min-1[r.p.m]) Oil Lubrication
5900
Allowable Rotational Speed (min-1[r.p.m]) Grease Lubrication
4400
Dimension d (phi mm)
45
Chamfer Dimensions r (mm)
1.5
Dimensions A (mm)
20
Standard Dynamic Load Rating (kN)
82
Standard static Load Rating (kN)
100
Material
High carbon chromium bearing steel
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Use the boat trailer
5
From Japan
On 2014-01-20 21:17:50
It was very helpful because I buy for the price of one-third than buying as repair parts of the boat trailer shop. Before it breaks if this will be also allowed to use since it replaced periodically.
This review is about item#08839713.