Buy more than* S$200* and get FREE SHIPPING

  • Step Trash Can

Step Trash Can 6321

5.00 (1)
Item.#
00336552
Mfr.#
6321
Package Qty.
1PC
Ship pack of
1
81.71 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Color
BE
Depth (mm)
428
Height (mm)
580
Specification
With side hook and caster
Capacity (L)
45
Type
45L
Width (mm)
283
Material
Body / lid / poly bag stop / pedal / caster = PP, rod = Steel (chrome plating)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Fractionation for the trash can in the factory
5
From Japan
On 2015-06-04 14:46:53
Hand in the trash that can be opened and closed without the use of, is in the factory have been very handy.
This review is about item#00336525.