Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Trash Box

Trash Box 6715

5.00 (4)
Item.#
00336787
Mfr.#
6715
Package Qty.
1PC
Ship pack of
1
199.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Capacity (L)
70
Height (mm)
668
Color
Blue
Depth (mm)
396
Width (mm)
485
Material
Body / lid / stop / poly bag stop = PP
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Garbage in the office
5
From Japan
On 2018-02-19 14:51:59
There is no odor so it can firmly cover. It is pretty cool. However, it is necessary to have a space (about 20 cm) at the time of opening the lid, so it is millet to put on the wall perfectly.
This review is about item#336778.
Dumping garbage
5
From Japan
On 2018-02-19 10:38:34
It is strong and closes tightly, so there is no smell of odor. However, because it takes about 15 cm of space to open the lid, it is a bit difficult to install it perfectly on the wall. Anyway cost performance is high.
This review is about item#00336778.
I put in burning garbage
5
From Japan
On 2017-12-15 15:18:48
I throw it roughly, but I am thankful that it is solidly made. The lid of this shape is convenient for throwing out every time but as the people of the collection seem to be jamma, I thought it would be nice if it could be easily removed.
This review is about item#336778.
For garbage disposal in the house (measures against crows until a collector comes)
5
From Japan
On 2017-06-20 20:21:46
The product has no problem at all. Because packing cardboards are huge and 50 sheets of A paper are rolled up for cushioning materials, these dispositions were unexpectedly hard.
This review is about item#336787.