Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Trash Box

Trash Box 6717

Item.#
00336796
Mfr.#
6717
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Capacity (L)
70
Height (mm)
668
Width (mm)
485
Depth (mm)
396
Color
Brown
Material
Body / lid / stop / poly bag stop = PP