Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Basket M CB

Basket M CB 7416

5.00 (1)
Item.#
00337076
Mfr.#
7416
Package Qty.
1PC
Ship pack of
1
47.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Depth (mm)
325
Color
Clear Blue
Material
Body / handle = PP
Height (mm)
264
Width (mm)
443
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
I am using it for washing as well.
5
From Japan
On 2017-09-01 15:25:30
It is suitable for carrying and it is useful. The previous basket was too big.
This review is about item#337076.